!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Overall Length
Overall Width
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Pipe Threading & Cutting Machines

Pipe threading machines provide a workstation for high-volume threading jobs that require accurate cuts and faster threading than handheld power threaders. Their adjustable die heads cut a range of pipe sizes with a single set of dies, and their large work surface supports pipe. Extra-long lengths of pipe may require additional support from a pipe stand. Pipe threading machines rotate their die head around pipe, conduit, bolts, and rods to cut or repair external threads that mate with internal threads on fittings or fasteners. They are commonly used when installing new pipe or replacing damaged sections of pipe.

https://catalogue.grainger.ca/?hybris=true

 34  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • PIPE THREADER W/ONE KEY KIT, CORDLESS, 18V/12 AH, 0.13 TO 2 IN DIA, BRUSHLESS, 41 RPM
  • Item # MTL2874-22HD
  • Mfr. Model # 2874-22HD
  • EHC: EHC :
  • This M18 Fuel cordless pipe threader with One-Key kit operates on two 18V Redlithium HD12 Ah batteries and has a pipe diameter capacity ranging from 0.13 to 2 inches. It has a brushless motor, side grip, a carrying handle, and is compatible with Ridgid 12R dies. The kit includes a threader, two batteries, a rapid charger, a support arm, and a carrying case.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • MODEL 700 HAND-HELD POWER DRIVE, CORDED, ½ HP, 115V/13A/50 TO 60HZ, ⅛ TO 2 IN DIA
  • Item # RDG41935
  • Mfr. Model # 41935
  • EHC: EHC :
  • This Model 700 hand-held power drive operates at 115V/13A/50 to 60Hz and has a pipe diameter capacity ranging from ⅛ to 2 inches. It has a ½ HP universal motor with a no-load spindle speed ranging from 26 to 32 RPM, a double-throw reversible switch, a hardened steel spindle gear, a cast aluminum gear body, and a bolt range of ¼ to 1 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 259
  • RIDGID
  • MODEL 300 POWER DRIVE, CORDED, ½ HP, 115V/50 TO 60HZ, ⅛ TO 2 IN DIA, 38 RPM, UNIVERSAL
  • Item # RDG41855
  • Mfr. Model # 41855
  • EHC: EHC :
  • This Model 300 corded power drive operates at 115V/50 to 60Hz and has a pipe capacity ranging from ⅛ to 2-inch diameter. It has a ½HP universal reversible motor with a spindle speed of 38 RPM, a double-throw reversible switch, a speed chuck with rocker-action jaws, three-prong plugs, a rear centring device, and two heavy-duty support bars.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 259
  • RIDGID
  • MODEL 300 POWER DRIVE COMPLETE, CORDED, ½ HP, 115V/25 TO 60HZ, ⅛ TO 2 IN DIA, 38 RPM
  • Item # RDG15682
  • Mfr. Model # 15682
  • EHC: EHC :
  • This corded model 300 power drive complete operates at 115V/25 to 60Hz and has a pipe threading capacity ranging from ⅛ to 2 inches. It has a ½HP universal reversible motor with a spindle speed of 38 RPM, a heavy-duty forward/off/reverse/integral foot switch, a speed chuck, a rear centring device, and two heavy-duty support bars.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 259
  • RIDGID
  • THREADER GEARED 4INNPT 141
  • Item # RDG36620
  • Mfr. Model # 36620
  • EHC: EHC :
  • Geared pipe threader, model 141, threads 2-1/2 inches, 3 inches, 3-1/2 inches, 4 inches pipe, 1 set dies, drive pinion kicks out automatically. 1 set of high-speed dies threads 4 sizes of pipe and conduit, adjust for tapered, straight, over/under size threads.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • AUTOMATIC THREADING MACHINE, CORDED, ½ HP, 115V/60HZ, ½ TO 2 IN DIA, UNIVERSAL, 36 RPM
  • Item # RDG93287
  • Mfr. Model # 93287
  • EHC: EHC :
  • This corded automatic threading machine with NPT die operates at 115V/20A/60Hz and has a pipe threading capacity ranging from ½ to 2 inches. It has a ½ HP universal motor with a spindle of 36 RPM, a heavy-duty forward/off/reverse switch, an 811A die-head, a 5-flute cone reamer, an oil pump, and a bolt capacity of ¼ to 2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 259
  • RIDGID
  • THREADING MACHINE, CORDED, ½ HP, 115V/60HZ, ¼ TO 1½ IN DIA, 5/16 TO 1 IN BOLT
  • Item # RDG61142
  • Mfr. Model # 61142
  • EHC: EHC :
  • This corded power threading machine with a ½" to 1½" NPT hammer manual chuck operates at 115V/60Hz and has a pipe threading diameter capacity ranging from ¼ to 1½ inches. It has a ½HP universal motor with a spindle speed of 44 RPM, an on/off switch with an integral foot switch, bolt size ranging from 5/16 to 1 inches, and through-the-head oiling.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • THREADING MACHINE, CORDED, 1½ HP, 120V/60HZ/15A, ¼" TO 4" NPT, 12/36 RPM, 1-PHASE
  • Item # RDG26092
  • Mfr. Model # 26092
  • EHC: EHC :
  • This corded pipe threading machine operates at 120V/60Hz/15A and has a pipe threading capacity ranging from ¼" to 4" NPT. It has a 1½HP induction motor with a spindle speed ranging from 12 to 36 RPM, a forward/off/reverse/rotary switch with an integral foot switch, a two-speed gearbox, and a bolt range of ¼ to 2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 259
  • RIDGID
  • PIPE DIE, 1½" NPT, HIGH-SPEED, REVERSIBLE, RIGHT HAND, 11½ TPI, FOR THREADERS
  • Item # RDG49727
  • Mfr. Model # 49727
  • EHC: EHC :
  • These right-hand reversible pipe dies are made of high-speed steel and have 1½" NPT thread with 11½ threads per inch. They are for use with 00-R, 11-R, 0-R, and 12-R ratchet threaders or 30A/31A three-way pipe threaders.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ROTHENBERGER
  • COMPACT THREADING MACHINE, CORDED, 120V/50 TO 60HZ, ½ TO 2 IN DIA, 1½ HP, 58 RPM
  • Item # ROT63006
  • Mfr. Model # 63006
  • EHC: EHC :
  • This Supertronic 4SE corded compact threading machine operates at 115V/50 to 60Hz and has a pipe diameter capacity ranging from ½ to 2 inches. It has NPT thread, a 1½HP standard motor with a spindle speed of 58 RPM, and bolt sizes ranging from ⅜ to 2 inches. The reversible machine has ½ to ¾ inches and 2½ to 4 inches die sizes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ROTHENBERGER
  • THREADING MACHINE, CORDED, 115V/60HZ, ⅛ TO 2 IN DIA, SNAP-O-MATIC, 6 BRUSH, 2¾ HP
  • Item # ROT00579
  • Mfr. Model # 00579
  • EHC: EHC :
  • This Collins Classic 22A corded threading machine with two Snap-O-Matic die heads operates at 115V/60Hz and has a pipe threading capacity ranging from ⅛ to 2 inches. It has a 2¾ HP 6-brush motor with a spindle speed of 72 RPM, a Super Grip right/left chucking system, a safety foot switch, a rugged oil pump, and AN adjustable thread depth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ROTHENBERGER
  • PIPE CUTTING MACHINE, CORDED, 115V/15A/60HZ, ¼ TO 4 IN PIPE, HSS WHEEL, 2¾ HP
  • Item # ROT00032
  • Mfr. Model # 00032
  • EHC: EHC :
  • This EZ corded electric pipe cutter machine has a pipe diameter capacity ranging from ¼ to 4 inches and a tubing diameter capacity ranging from ⅝ to 4½ inches. It has gear-driven rollers, a heat-treated high-speed steel cutting wheel, a speed of 72 RPM, a foot switch, and a 2-¾ HP universal motor that operates on 115V/15A/60Hz.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • PIPE THREADER KIT, CORDLESS, 60V, 9 AH, ½ TO 2 IN DIA, BRUSHLESS, 40 RPM, PUSHBUTTON
  • Item # BLDDCE700X2
  • Mfr. Model # DCE700X2
  • EHC: EHC :
  • This Flexvolt cordless pipe threader kit operates on 60V/9 Ah glass-filled nylon batteries and has a pipe diameter capacity ranging from ½ to 2 inches. It has a brushless motor, E-clutch, low battery LED indicator, and is compatible with Ridgid 12R dies. The kit includes a pipe threader, a clamp, two batteries, a fast charger, a hard case, and a soft bag.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • COPPER CUTTING/PREP MACHINE, 1/3 HP MOTOR, 115V/3.2A/60HZ, ½ TO 4 IN DIA, 300 RPM
  • Item # RDG10973
  • Mfr. Model # 10973
  • EHC: EHC :
  • This corded copper cutting and prep machine operates at 115V/3.2A/60Hz and has a copper/stainless steel tube/fitting diameter capacity ranging from ½ to 4 inches. It has a 1/3 HP induction motor with a roller speed of 300 RPM, a carrying handle, a Model 122 stainless steel cutter wheel, a toggle on/off switch, and a right-hand single flute cone reamer.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • AUTOMATIC THREADING MACHINE, CORDED, 115V/18A/60HZ, ⅛ TO 2 IN DIA, 1-PHASE, 16/46/58 RPM
  • Item # RDG84097
  • Mfr. Model # 84097
  • EHC: EHC :
  • This corded automatic threading machine with ½" to 2" NPT operates at 115V/18A/60Hz and has a pipe diameter capacity ranging from ⅛ to 2 inches. It has a 2HP universal motor with a spindle speed of 16/46/58 RPM, a heavy-duty forward/off/reverse switch, an 811A die-head, a bolt range of 5/16 to 2 inches, and a three-prong plug.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RIDGID
  • MODEL 300 COMPACT KIT, CORDED, ½ HP, 115V/50 TO 60HZ, ½ TO 2 IN DIA, ¼ TO 2 IN BOLT
  • Item # RDG67182
  • Mfr. Model # 67182
  • EHC: EHC :
  • This corded power threading machine 300 compact kit with NPT thread operates at 115V/50 to 60Hz and has a pipe diameter capacity ranging from ½ to 2 inches. It has a ½ HP universal motor with a spindle speed of 38 RPM, a heavy-duty rotary forward/off/reverse switch with an integral foot switch, a bolt capacity of ¼ to 2 inches, and a hammer chuck.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 259
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list