!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT THREADING MACHINE, CORDED, 120V/50 TO 60HZ, ½ TO 2 IN DIA, 1½ HP, 58 RPM

COMPACT THREADING MACHINE, CORDED, 120V/50 TO 60HZ, ½ TO 2 IN DIA, 1½ HP, 58 RPM

ROTHENBERGER

COMPACT THREADING MACHINE, CORDED, 120V/50 TO 60HZ, ½ TO 2 IN DIA, 1½ HP, 58 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT THREADING MACHINE, CORDED, 120V/50 TO 60HZ, ½ TO 2 IN DIA, 1½ HP, 58 RPM

COMPACT THREADING MACHINE, CORDED, 120V/50 TO 60HZ, ½ TO 2 IN DIA, 1½ HP, 58 RPM

ROTHENBERGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15,873.91 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ROT63006
  • Mfr. Model # 63006
  • UNSPSC # 23171708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 322.0 lbs

Product Details

This Supertronic 4SE corded compact threading machine operates at 115V/50 to 60Hz and has a pipe diameter capacity ranging from ½ to 2 inches. It has NPT thread, a 1½HP standard motor with a spindle speed of 58 RPM, and bolt sizes ranging from ⅜ to 2 inches. The reversible machine has ½ to ¾ inches and 2½ to 4 inches die sizes.

Technical Specs

  • ItemPortable Pipe Threading Machine
  • Minimum Compatible Pipe Size1/2 in
  • Horsepower1 1/2 hp
  • Free Speed58 RPM
  • IncludesAutomatic Oil Feed, (2) Automatic Die Heads, Pipe Cutter, Reamer, (4) Legs, (3) Sets of Dies
  • PhaseSingle-Phase
  • Through-the-Head OilingYes
  • Maximum Bolt Size2 in
  • Die Head Sizes1/2 in to 2 in, 2 1/2 in to 4 in
  • FeaturesBall Detent Dies, Deburring Blade, Chip Tray
  • Kit ContentsBare Tool
  • Mount TypeStand
  • Oil Capacity0.5 gal
  • Overall Width21 in
  • Power Output1,750 W
  • Pump TypeAutomatic Oil Feed
  • StandardsCE Approval
  • Threading Equipment Included(2) Die Heads, (3) Die Sets, Cutter, Reamer
  • Maximum Compatible Pipe Size 4 in
  • Motor Type Standard
  • Number of Speeds 2
  • Tool Series Supertronic 4SE
  • Voltage 120 V
  • Chuck Type Manual
  • Thread Standard of Included Dies NPT
  • Minimum Bolt Size 3/8 in
  • Current 10 A
  • Frequency 60 Hz
  • Machine Type Stationary Power Threading Machine
  • Number of Die Heads 2
  • Overall Length 31 in
  • Portability Portable
  • Power Source Corded
  • Reversible Yes
  • Switch Type On/Off Toggle with Integral Foot Switch
  • Tool Weight 315 lb
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list