THREADING MACHINE, CORDED, ½ HP, 115V/60HZ, ¼ TO 1½ IN DIA, 5/16 TO 1 IN BOLT
THREADING MACHINE, CORDED, ½ HP, 115V/60HZ, ¼ TO 1½ IN DIA, 5/16 TO 1 IN BOLT
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This corded power threading machine with a ½" to 1½" NPT hammer manual chuck operates at 115V/60Hz and has a pipe threading diameter capacity ranging from ¼ to 1½ inches. It has a ½HP universal motor with a spindle speed of 44 RPM, an on/off switch with an integral foot switch, bolt size ranging from 5/16 to 1 inches, and through-the-head oiling.
Technical Specs
Item Pipe Threading Machine
Minimum Compatible Pipe Size 1/4 in
Horsepower 1/2 hp
Free Speed 44 RPM
Includes Cutter Assembly, Nu-Clear Oil, Quick-Open Right Hand NPT Die Head
Phase Single-Phase
Through-the-Head Oiling Yes
Maximum Bolt Size 1 in
Die Head Sizes 1/2 in to 1 1/2 in
Features Adjustable Oil Low Control, (2) Carrying Handles
Housing Material Aluminum
Machine Type Stationary Power Threading Machine
Number of Die Heads 1
Overall Length 25.5 in
Portability Portable
Pump Type Self-Priming Constant Flow Gerotor
Standards CSA Approved And Approved To Ul Standard, Nrtlc
Threading Equipment Included (2) Die Sets, Cutter, Die Head
Maximum Compatible Pipe Size 1 1/2 in
Motor Type Standard
Number of Speeds 1
Tool Series 1215
Voltage 120 V
Chuck Type Manual
Thread Standard of Included Dies NPT
Minimum Bolt Size 5/16 in
Current 24 A
Frequency 60 Hz
Kit Contents Bare Tool
Mount Type Stand
Oil Capacity 0.4 gal
Overall Width 14 in
Power Source Corded
Reversible No
Switch Type On/Off Heavy-Duty and Integral Foot Switch
Tool Weight 80 lb
Country of Origin United States
(subject to change)
Related Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$308.40
/ SET
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$317.91
/ SET
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$305.27
/ SET
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$460.25
/ SET
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$461.46
/ SET
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$451.90
/ SET
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$514.05
/ SET
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$458.18
/ SET
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$459.20
/ SET
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$318.18
/ SET
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,226.05
/ each