!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AUTOMATIC THREADING MACHINE, CORDED, ½ HP, 115V/60HZ, ½ TO 2 IN DIA, UNIVERSAL, 36 RPM

AUTOMATIC THREADING MACHINE, CORDED, ½ HP, 115V/60HZ, ½ TO 2 IN DIA, UNIVERSAL, 36 RPM

RIDGID

AUTOMATIC THREADING MACHINE, CORDED, ½ HP, 115V/60HZ, ½ TO 2 IN DIA, UNIVERSAL, 36 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMATIC THREADING MACHINE, CORDED, ½ HP, 115V/60HZ, ½ TO 2 IN DIA, UNIVERSAL, 36 RPM

AUTOMATIC THREADING MACHINE, CORDED, ½ HP, 115V/60HZ, ½ TO 2 IN DIA, UNIVERSAL, 36 RPM

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17,428.33 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG93287
  • Mfr. Model # 93287
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 259
  • Shipping Weight 286.0 lbs

Product Details

This corded automatic threading machine with NPT die operates at 115V/20A/60Hz and has a pipe threading capacity ranging from ½ to 2 inches. It has a ½ HP universal motor with a spindle of 36 RPM, a heavy-duty forward/off/reverse switch, an 811A die-head, a 5-flute cone reamer, an oil pump, and a bolt capacity of ¼ to 2 inches.

Technical Specs

  • ItemPipe Threading Machine
  • Minimum Compatible Pipe Size1/8 in
  • Horsepower2 hp
  • Free Speed36 RPM
  • IncludesReamer, Wheel Cutter, 5/32 in Hex Key, 3/16 in Hex Key, Nu-Clear Oil, Quick-Open Right Hand NPT Die Head
  • PhaseSingle-Phase
  • Through-the-Head OilingYes
  • Maximum Bolt Size2 in
  • Die Head Sizes1/2 in to 2 in
  • Die Head Opening MechanismQuick Opening
  • Frequency60 Hz
  • Machine TypeStationary Power Threading Machine
  • Number of Die Heads1
  • Overall Height21 in
  • Overall Width21 in
  • Power Output1,700 W
  • Pump TypeSelf-Priming Gerotor
  • Switch TypeForward/Off/Reverse and Integral Foot Switch
  • Tool Weight260 lb
  • Maximum Compatible Pipe Size 2 in
  • Motor Type Standard
  • Number of Speeds 1
  • Tool Series 535
  • Voltage 120 V
  • Chuck Type Manual
  • Thread Standard of Included Dies NPT
  • Minimum Bolt Size 1/4 in
  • Current 15 A
  • Features Chip Tray, Length Gauge
  • Kit Contents Bare Tool
  • Mount Type Stand
  • Oil Capacity 1.75 gal
  • Overall Length 37 in
  • Plug Type Three-Prong
  • Power Source Corded
  • Reversible Yes
  • Threading Equipment Included (2) Die Sets, Cutter, Die Head, Reamer
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list