!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREADING MACHINE, CORDED, 115V/60HZ, ⅛ TO 2 IN DIA, SNAP-O-MATIC, 6 BRUSH, 2¾ HP

THREADING MACHINE, CORDED, 115V/60HZ, ⅛ TO 2 IN DIA, SNAP-O-MATIC, 6 BRUSH, 2¾ HP

ROTHENBERGER

THREADING MACHINE, CORDED, 115V/60HZ, ⅛ TO 2 IN DIA, SNAP-O-MATIC, 6 BRUSH, 2¾ HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADING MACHINE, CORDED, 115V/60HZ, ⅛ TO 2 IN DIA, SNAP-O-MATIC, 6 BRUSH, 2¾ HP

THREADING MACHINE, CORDED, 115V/60HZ, ⅛ TO 2 IN DIA, SNAP-O-MATIC, 6 BRUSH, 2¾ HP

ROTHENBERGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,691.65 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ROT00579
  • Mfr. Model # 00579
  • UNSPSC # 23171708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 285.0 lbs

Product Details

This Collins Classic 22A corded threading machine with two Snap-O-Matic die heads operates at 115V/60Hz and has a pipe threading capacity ranging from ⅛ to 2 inches. It has a 2¾ HP 6-brush motor with a spindle speed of 72 RPM, a Super Grip right/left chucking system, a safety foot switch, a rugged oil pump, and AN adjustable thread depth.

Technical Specs

  • ItemPipe Threading Machine
  • Minimum Compatible Pipe Size1/8 in
  • Horsepower2 3/4 hp
  • Free Speed72 RPM
  • Includes1 gal Oil, (2) Sets of HSS Dies, (2) Snap-O-Matic Die Heads, Foot Operated Safety Switch, Threading Machine
  • PhaseSingle-Phase
  • Through-the-Head OilingYes
  • Maximum Bolt Size2 1/4 in
  • Die Head Sizes1 in to 2 in, 1/2 in to 3/4 in
  • Features5-Blade Deburrer, Guide Sled with Rack-Drive, Precision Pipe Cutter
  • Kit ContentsBare Tool
  • Mount TypeStand
  • Oil Capacity1 gal
  • Overall Width21 in
  • Pump TypeIntegrated Oil Feed
  • StandardsCSA Approved and Approved to UL Standard
  • Threading Equipment Included(2) Die Heads, (2) Die Sets, Cutter, Reamer
  • Maximum Compatible Pipe Size 2 in
  • Motor Type Standard
  • Number of Speeds 1
  • Tool Series Collins Classic 22A
  • Voltage 120 V
  • Chuck Type Automatic
  • Thread Standard of Included Dies NPT
  • Minimum Bolt Size 1/4 in
  • Current 20 A
  • Frequency 60 Hz
  • Machine Type Stationary Power Threading Machine
  • Number of Die Heads 2
  • Overall Length 41 in
  • Power Source Corded
  • Reversible No
  • Switch Type Drum Switch with Integral Foot Switch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list