!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREADING MACHINE, CORDED, 1½ HP, 120V/60HZ/15A, ¼" TO 4" NPT, 12/36 RPM, 1-PHASE

THREADING MACHINE, CORDED, 1½ HP, 120V/60HZ/15A, ¼" TO 4" NPT, 12/36 RPM, 1-PHASE

RIDGID

THREADING MACHINE, CORDED, 1½ HP, 120V/60HZ/15A, ¼" TO 4" NPT, 12/36 RPM, 1-PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADING MACHINE, CORDED, 1½ HP, 120V/60HZ/15A, ¼" TO 4" NPT, 12/36 RPM, 1-PHASE

THREADING MACHINE, CORDED, 1½ HP, 120V/60HZ/15A, ¼" TO 4" NPT, 12/36 RPM, 1-PHASE

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27,424.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG26092
  • Mfr. Model # 26092
  • UNSPSC # 27112805
  • CATALOGUE PAGE # 259
  • Shipping Weight 540.0 lbs

Product Details

This corded pipe threading machine operates at 120V/60Hz/15A and has a pipe threading capacity ranging from ¼" to 4" NPT. It has a 1½HP induction motor with a spindle speed ranging from 12 to 36 RPM, a forward/off/reverse/rotary switch with an integral foot switch, a two-speed gearbox, and a bolt range of ¼ to 2 inches.

Technical Specs

  • ItemPipe Threading Machine
  • Minimum Compatible Pipe Size1/4 in
  • Horsepower1 1/2 hp
  • Free Speed12 RPM, 36 RPM
  • Includes(2) Dieheads, Wheel Cutter, Reamer, 3/4 in Comb, 3/16 in Hex Key, 7/32 in Hex Key, 1/4 in Hex Key, Tool Box, Nu-Clear Oil, Wrench
  • PhaseSingle-Phase
  • Through-the-Head OilingYes
  • Maximum Bolt Size2 in
  • Die Head Sizes1/4 in to 2 in, 2 1/2 in to 4 in
  • Die Head Opening MechanismSelf-Opening
  • Frequency60 Hz
  • Kit ContentsBare Tool
  • Mount TypeStand
  • Overall Length18.5 in
  • Power SourceCorded
  • ReversibleYes
  • Switch TypeReverse/Off/Forward and Integral Foot Switch
  • Tool Weight509 lb
  • Maximum Compatible Pipe Size 4 in
  • Motor Type Induction
  • Number of Speeds 2
  • Tool Series 1224
  • Voltage 120 V
  • Chuck Type Manual
  • Thread Standard of Included Dies NPT
  • Minimum Bolt Size 1/4 in
  • Current 15.1 A
  • Features Induction Motor
  • Housing Material Galvanized, Plastic
  • Machine Type Stationary Power Threading Machine
  • Number of Die Heads 2
  • Overall Width 72.5 in
  • Pump Type Self-Priming Constant Flow Gerotor
  • Standards CSA Approved
  • Threading Equipment Included (2) Die Heads, (3) Die Sets, Cutter, Reamer
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list