!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE CUTTING MACHINE, CORDED, 115V/15A/60HZ, ¼ TO 4 IN PIPE, HSS WHEEL, 2¾ HP

PIPE CUTTING MACHINE, CORDED, 115V/15A/60HZ, ¼ TO 4 IN PIPE, HSS WHEEL, 2¾ HP

ROTHENBERGER

PIPE CUTTING MACHINE, CORDED, 115V/15A/60HZ, ¼ TO 4 IN PIPE, HSS WHEEL, 2¾ HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE CUTTING MACHINE, CORDED, 115V/15A/60HZ, ¼ TO 4 IN PIPE, HSS WHEEL, 2¾ HP

PIPE CUTTING MACHINE, CORDED, 115V/15A/60HZ, ¼ TO 4 IN PIPE, HSS WHEEL, 2¾ HP

ROTHENBERGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,628.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ROT00032
  • Mfr. Model # 00032
  • UNSPSC # 23171708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 121.0 lbs

Product Details

This EZ corded electric pipe cutter machine has a pipe diameter capacity ranging from ¼ to 4 inches and a tubing diameter capacity ranging from ⅝ to 4½ inches. It has gear-driven rollers, a heat-treated high-speed steel cutting wheel, a speed of 72 RPM, a foot switch, and a 2-¾ HP universal motor that operates on 115V/15A/60Hz.

Technical Specs

  • ItemPipe Cutting Machine
  • Voltage120V AC
  • Maximum Compatible Pipe Size4 in
  • Compatible Material TypeAluminum, Brass, Copper, Plastic-Coated Pipe, Thin-Walled Steel
  • ApplicationProduction Cutting
  • Compatible Threader SeriesE-Z Cutter
  • FeaturesFoot Switch, High-Speed Tool-Steel Cutter Wheels, Universal AC/DC Motor
  • Frequency60 Hz
  • Kit ContentsBare Tool
  • Minimum Compatible Tubing Size0.6 in
  • Overall Length19 in
  • PhaseSingle-Phase
  • Switch TypeFoot Pedal
  • Product Type Pipe Cutter
  • Horsepower 1/2 hp
  • Minimum Compatible Pipe Size 1/4 in
  • Power Source Corded
  • Blade Material Steel
  • Current 15 A
  • Free Speed 72 RPM
  • Includes Pipe Cutter Wheel
  • Maximum Compatible Tubing Size 4.5 in
  • Number of Speeds 1
  • Overall Width 10 in
  • Reversible No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list