!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COPPER CUTTING/PREP MACHINE, 1/3 HP MOTOR, 115V/3.2A/60HZ, ½ TO 4 IN DIA, 300 RPM

COPPER CUTTING/PREP MACHINE, 1/3 HP MOTOR, 115V/3.2A/60HZ, ½ TO 4 IN DIA, 300 RPM

RIDGID

COPPER CUTTING/PREP MACHINE, 1/3 HP MOTOR, 115V/3.2A/60HZ, ½ TO 4 IN DIA, 300 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COPPER CUTTING/PREP MACHINE, 1/3 HP MOTOR, 115V/3.2A/60HZ, ½ TO 4 IN DIA, 300 RPM

COPPER CUTTING/PREP MACHINE, 1/3 HP MOTOR, 115V/3.2A/60HZ, ½ TO 4 IN DIA, 300 RPM

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,717.85 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG10973
  • Mfr. Model # 10973
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Product Details

This corded copper cutting and prep machine operates at 115V/3.2A/60Hz and has a copper/stainless steel tube/fitting diameter capacity ranging from ½ to 4 inches. It has a 1/3 HP induction motor with a roller speed of 300 RPM, a carrying handle, a Model 122 stainless steel cutter wheel, a toggle on/off switch, and a right-hand single flute cone reamer.

Technical Specs

  • ItemCopper Cutting/Prep Machine,Model 122XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list