!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREADER W/ONE KEY KIT, CORDLESS, 18V/12 AH, 0.13 TO 2 IN DIA, BRUSHLESS, 41 RPM

PIPE THREADER W/ONE KEY KIT, CORDLESS, 18V/12 AH, 0.13 TO 2 IN DIA, BRUSHLESS, 41 RPM

MILWAUKEE

PIPE THREADER W/ONE KEY KIT, CORDLESS, 18V/12 AH, 0.13 TO 2 IN DIA, BRUSHLESS, 41 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREADER W/ONE KEY KIT, CORDLESS, 18V/12 AH, 0.13 TO 2 IN DIA, BRUSHLESS, 41 RPM

PIPE THREADER W/ONE KEY KIT, CORDLESS, 18V/12 AH, 0.13 TO 2 IN DIA, BRUSHLESS, 41 RPM

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,413.19 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2874-22HD
  • Mfr. Model # 2874-22HD
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Product Details

This M18 Fuel cordless pipe threader with One-Key kit operates on two 18V Redlithium HD12 Ah batteries and has a pipe diameter capacity ranging from 0.13 to 2 inches. It has a brushless motor, side grip, a carrying handle, and is compatible with Ridgid 12R dies. The kit includes a threader, two batteries, a rapid charger, a support arm, and a carrying case.

Technical Specs

  • ItemPipe Threading Machine Kit
  • Maximum Compatible Pipe Size2 in
  • Compatible Die Head Manufacturer Part Number48-36-1060
  • Cordless Tool Kit ContentsBare Tool, Battery, Charger
  • Power SourceCordless
  • Tool Weight22.2 lb
  • Charger Model Number48-59-1808
  • Free Speed41 RPM
  • Machine TypePortable Handheld Power Drive
  • Minimum Bolt Size0.13 in
  • Number of Batteries Included2
  • Number of Speeds2
  • Overall Length26.3 in
  • ReversibleYes
  • Switch TypeToggle
  • Voltage18 V
  • Battery Platform M18
  • Minimum Compatible Pipe Size 1/8 in
  • Die Head Sizes Not Included
  • Battery Capacity 12 Ah
  • Includes M18 FUEL Pipe Threader w/ONE-KEY (2874-20), M18 and M12 Rapid Charger (48-59-1808), Threading Support Arm, (2) M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812), Carrying Case
  • Battery Model Number 48-11-1812
  • Compatible Die Head Type 12R
  • Includes Batteries Yes
  • Maximum Bolt Size 2 in
  • Motor Type Brushless
  • Number of Die Heads 0
  • Overall Height 8.5 in
  • Overall Width 4.8 in
  • Standards UL Listed
  • Threading Equipment Included Case, Power Drive Only, Support Arm
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list