!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREADER KIT, CORDLESS, 60V, 9 AH, ½ TO 2 IN DIA, BRUSHLESS, 40 RPM, PUSHBUTTON

PIPE THREADER KIT, CORDLESS, 60V, 9 AH, ½ TO 2 IN DIA, BRUSHLESS, 40 RPM, PUSHBUTTON

DEWALT

PIPE THREADER KIT, CORDLESS, 60V, 9 AH, ½ TO 2 IN DIA, BRUSHLESS, 40 RPM, PUSHBUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREADER KIT, CORDLESS, 60V, 9 AH, ½ TO 2 IN DIA, BRUSHLESS, 40 RPM, PUSHBUTTON

PIPE THREADER KIT, CORDLESS, 60V, 9 AH, ½ TO 2 IN DIA, BRUSHLESS, 40 RPM, PUSHBUTTON

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,516.75 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDCE700X2
  • Mfr. Model # DCE700X2
  • UNSPSC # 23241642
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.12 lbs

Product Details

This Flexvolt cordless pipe threader kit operates on 60V/9 Ah glass-filled nylon batteries and has a pipe diameter capacity ranging from ½ to 2 inches. It has a brushless motor, E-clutch, low battery LED indicator, and is compatible with Ridgid 12R dies. The kit includes a pipe threader, a clamp, two batteries, a fast charger, a hard case, and a soft bag.

Technical Specs

  • ItemPipe Threading Machine
  • Maximum Compatible Pipe Size2 in
  • Compatible Die Head Manufacturer Part Number12-R
  • Cordless Tool Kit ContentsCharger, (2) Batteries
  • Power SourceCordless
  • Tool Weight19.98 lb
  • Charger Model NumberDCB118
  • Free Speed40 RPM
  • Machine TypePortable Handheld Power Drive
  • Number of Batteries Included2
  • Number of Speeds2
  • Overall Width5 in
  • StandardsUL Listed
  • Threading Equipment IncludedBag, Case, Power Drive Only, Support Arm
  • Battery Platform FLEXVOLT
  • Minimum Compatible Pipe Size 1/2 in
  • Die Head Sizes Not Included
  • Battery Capacity 9 Ah
  • Includes 20V/60V MAX Fast Charger (DCB118), 60V MAX Pipe Threader (DCE700), Kit Bag, Kit Box, Pipe Clamp, (2) FLEXVOLT(R) 20V/60V MAX 9.0 Ah Oil-Resistant Batteries
  • Battery Model Number DCB609G
  • Compatible Die Head Type 12R
  • Includes Batteries Yes
  • Motor Type Brushless
  • Number of Die Heads 0
  • Overall Length 26.38 in
  • Reversible Yes
  • Switch Type Pushbutton
  • Voltage 60V DC
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list