!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price

Lighting Fixtures & Retrofit Kits

Lighting fixtures and retrofit kits hard wire into an electrical system to supply indoor illumination. Fixtures for general area lighting include bay lights for high ceilings or open trusses, panels and troffers for grid ceilings, and surface-mount fixtures for drywall surfaces. Fixtures for smaller areas and accent lighting include can, track, decorative, and under-cabinet lights. Other fixtures provide light for specific settings (hazardous locations, dusty or damp locations, high-abuse areas, or healthcare) or specific applications (disinfection or plant growth). Retrofit kits convert existing fixtures to LED or more energy-efficient, fluorescent bulbs without having to switch out the entire fixture.

https://catalogue.grainger.ca/?hybris=true

14 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • SCEPTER
  • FIXTURE CEILING MNT W/PROOF 150W
  • Item # SCRLVPF150C
  • Mfr. Model # LVPF150C
  • EHC: EHC :
  • Ceiling mounted incandescent light fixture. Supplied with socket base assembly, guard, gaskets, brass screws and standard glass globe. Hub has four 3/4 inch threaded ports and integral mounting feet. Accommodates up to 150 watt (max.) A line bulb.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • GE LIGHTING
  • LED ACCENT TRACK, 48 IN LENGTH
  • Item # GELNL1MT48/0
  • Mfr. Model # NL1-MT48/0
  • EHC: EHC :
  • This LED accent track is 48 inches long and is designed for use with LED Accent Gen 2.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • GE LIGHTING
  • LED DOWNLIGHT RETROFIT KIT, 6 IN SIZE, 3500K, 1,800 LUMENS, 22 W MAX WATT, WHITE
  • Item # GELLRXR618835MD
  • Mfr. Model # LRXR618835MD
  • EHC: EHC :
  • This LRX series LED can light retrofit kit meets the standards for UL, cUL, LM79, LM80. It also has voltage of 120 to 277V and 1,800 lumens.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • GE CURRENT
  • LED RETROFIT DOWNLIGHT, ALUMINUM, WHITE, 3,500K/4,000K/5,000K COLOUR TEMPERATURE
  • Item # GELLRXBR41X9CWVQ
  • Mfr. Model # LRXBR41X9CWVQ
  • EHC: EHC :
  • This LED retrofit downlight is made of aluminum. In addition, it includes selectable lumens and cct, ul wet rated, and air-tight rated. Plus it meets the standards for cULus, ENERGY STAR, and FCC. It also has a rated life of 60,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • COLUMBIA
  • STRIPLIGHT, LED 8 FT, SELECTABLE CCT, 9,361 LUMENS, 120/277V, 5000K, WHITE
  • Item # HBL93075543
  • Mfr. Model # CSL8-LSCS
  • EHC: EHC :
  • This Output series LED strip light includes frosted acrylic lens. Plus it meets the standards for CSA, Damp Location Rated, and UL 1598. It also has voltage of 120 to 277V, 9,361 lumens, plus it has a rated life of 54,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
  • This product is no longer available online.

    View Replacement.

  • GE CURRENT
  • LRX RECESSED DOWNLIGHT RETROFIT KIT, LED, AL, WHITE, 120-277V AC, 2,700K/3,000K/3,500K COLOUR TEMP
  • Item # GELLRXBR61X9WWVQ
  • Mfr. Model # LRXBR61X9WWVQ
  • EHC: EHC :
  • This LRX series recessed downlight retrofit kit is made of aluminum. In addition, it includes selectable lumens and cct, ul wet rated, and air-tight rated. Plus it meets the standards for cULus. It also has voltage of 120-277V AC, a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
  • This product is no longer available online.

    View Replacement.

  • GE LIGHTING
  • RECESSED TROFFER, 36 W MAX, 3500K, 4,800 LUMENS, 133 LUMENS PER WATT, LED
  • Item # GELLBT24A048MM835V
  • Mfr. Model # LBT24A048MM835V
  • EHC: EHC :
  • This LBT series recessed troffer is made of electrogalvanized cold rolled steel. In addition, it includes integrated LED, and opal doffuser lens. Plus it meets the standards for ANSI C82.77, cULus listed, UL listed. It also has voltage of 120 to 277V AC and 4,800 lumens, plus a rated life of 50,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list