!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LRX RECESSED DOWNLIGHT RETROFIT KIT, LED, AL, WHITE, 120-277V AC, 3,500K/4,000K/5,000K COLOUR TEMP

LRX RECESSED DOWNLIGHT RETROFIT KIT, LED, AL, WHITE, 120-277V AC, 3,500K/4,000K/5,000K COLOUR TEMP

GE CURRENT

LRX RECESSED DOWNLIGHT RETROFIT KIT, LED, AL, WHITE, 120-277V AC, 3,500K/4,000K/5,000K COLOUR TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LRX RECESSED DOWNLIGHT RETROFIT KIT, LED, AL, WHITE, 120-277V AC, 3,500K/4,000K/5,000K COLOUR TEMP

LRX RECESSED DOWNLIGHT RETROFIT KIT, LED, AL, WHITE, 120-277V AC, 3,500K/4,000K/5,000K COLOUR TEMP

GE CURRENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLRXBR81X9CWVQ
  • Mfr. Model # LRXBR81X9CWVQ
  • UNSPSC # 39111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This LRX series recessed downlight retrofit kit is made of aluminum. In addition, it includes selectable lumens and cct, ul wet rated, and air-tight rated. Plus it meets the standards for cULus. It also has voltage of 120-277V AC, a rated life of 60,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemRecessed Downlight Retrofit Kit
  • Fixture TypeNew Construction
  • Light Output1,250 lm, 1,300 lm, 1,500 lm
  • Colour Rendering Index82
  • Overall Height5 1/8 in
  • IC RatingIC
  • SeriesLRX
  • Colour TuningNo
  • Emergency Battery BackupNo
  • Housing ColourWhite
  • IncludesSelectable Lumens and CCT, UL Wet Rated, Air-Tight Rated
  • Manufacturer Warranty Length5 yr
  • Rated Life60,000 hr
  • Trim ColourWhite
  • Ceiling Type Flat Ceiling
  • Maximum Wattage 13 W
  • Colour Temperature 3,500K, 4,000K, 5,000K
  • Voltage 120 to 277V AC
  • Lighting Technology LED
  • Airtight Yes
  • Outside Diameter 9 3/4 in
  • Dimmable Yes
  • Environmental Rating Wet Location
  • Housing Material Aluminum
  • Interconnection Capability Daintree Controls Accessories Available
  • Minimum Operating Temperature 14 Degrees F
  • Standards cULus
  • Trim Style Adapter Ring
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list