!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED RETROFIT DOWNLIGHT, ALUMINUM, WHITE, 3,500K/4,000K/5,000K COLOUR TEMPERATURE

LED RETROFIT DOWNLIGHT, ALUMINUM, WHITE, 3,500K/4,000K/5,000K COLOUR TEMPERATURE

GE CURRENT

LED RETROFIT DOWNLIGHT, ALUMINUM, WHITE, 3,500K/4,000K/5,000K COLOUR TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LED RETROFIT DOWNLIGHT, ALUMINUM, WHITE, 3,500K/4,000K/5,000K COLOUR TEMPERATURE

LED RETROFIT DOWNLIGHT, ALUMINUM, WHITE, 3,500K/4,000K/5,000K COLOUR TEMPERATURE

GE CURRENT

Clearance Price :
$82.03 / EACH

Your Price : $164.05 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLRXBR41X9CWVQ
  • Mfr. Model # LRXBR41X9CWVQ
  • UNSPSC # 39111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

This LED retrofit downlight is made of aluminum. In addition, it includes selectable lumens and cct, ul wet rated, and air-tight rated. Plus it meets the standards for cULus, ENERGY STAR, and FCC. It also has a rated life of 60,000 hours.

Technical Specs

  • ItemLED Retrofit Downlight
  • Colour Rendering Index82
  • Colour TuningNo
  • Housing MaterialAluminum
  • Interconnection CapabilityDaintree Controls Accessories Available
  • StandardscULus, ENERGY STAR, FCC
  • Colour Temperature 3,500K, 4,000K, 5,000K
  • Lighting Technology LED
  • Housing Colour White
  • Includes Selectable Lumens and CCT, UL Wet Rated, Air-Tight Rated
  • Rated Life 60,000 hr
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list