!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECESSED TROFFER,4" H,23-7/8" W

RECESSED TROFFER,4" H,23-7/8" W

COLUMBIA

RECESSED TROFFER,4" H,23-7/8" W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RECESSED TROFFER,4" H,23-7/8" W

RECESSED TROFFER,4" H,23-7/8" W

COLUMBIA

Clearance Price :
$50.40 / EACH

Your Price : $201.60 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBL93077479
  • Mfr. Model # 93077479
  • UNSPSC # 39111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • ItemRecessed Troffer
  • For Bulb TypeIntegrated LED
  • For Max. Bulb Wattage43.9 W
  • Light TechnologyLED
  • Lumens per Watt114
  • Bulb IncludedYes
  • Colour Temperature3,500K
  • Emergency Battery BackupNo
  • Housing ColourWhite
  • IP RatingNot IP Rated
  • Lens MaterialAcrylic
  • Lens TypeFrosted
  • Max. Fixture Wattage44 W
  • Overall Length47 7/8 in
  • Rated Life54000 hr
  • StandardsUL1598, Damp location, CSA, IC rated,
  • Ceiling Mount TypeRecessed Mount
  • Dimmable Yes
  • Voltage 120 to 277V AC
  • LED Replacement For 3 Lamp T8
  • Lumens 5,000 lm
  • Ballast Start Type No Ballast
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Finish Unfinished
  • Housing Material Steel
  • Includes Frosted Acrylic Center Lens
  • Lens Shape Center Basket
  • Max. Ambient Temp. 77 Degrees F
  • Overall Height 4 in
  • Overall Width 23 7/8 in
  • Series CCL
  • Warranty 5 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list