!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRIPLIGHT, LED 8 FT, SELECTABLE CCT, 9,361 LUMENS, 120/277V, 5000K, WHITE

STRIPLIGHT, LED 8 FT, SELECTABLE CCT, 9,361 LUMENS, 120/277V, 5000K, WHITE

COLUMBIA

STRIPLIGHT, LED 8 FT, SELECTABLE CCT, 9,361 LUMENS, 120/277V, 5000K, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
STRIPLIGHT, LED 8 FT, SELECTABLE CCT, 9,361 LUMENS, 120/277V, 5000K, WHITE

STRIPLIGHT, LED 8 FT, SELECTABLE CCT, 9,361 LUMENS, 120/277V, 5000K, WHITE

COLUMBIA

Clearance Price :
$198.05 / EACH

Your Price : $264.07 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBL93075543
  • Mfr. Model # CSL8-LSCS
  • UNSPSC # 39111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Product Details

This Output series LED strip light includes frosted acrylic lens. Plus it meets the standards for CSA, Damp Location Rated, and UL 1598. It also has voltage of 120 to 277V, 9,361 lumens, plus it has a rated life of 54,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Strip Light
  • Emergency Battery BackupNo
  • Lumens9,361 lm
  • Max. Fixture Wattage80 W
  • Colour Temperature5,000K
  • IncludesFrosted Acrylic Lens
  • Light ColourWhite
  • Nominal Length8 ft
  • SeriesStriplight, LED 8 ft, Selectable CCT, Selectable Lumen Output
  • Warranty5 yr
  • Dimmable Yes
  • Voltage 120 to 277V AC
  • Lumens per Watt 117 lm/W
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Lens Material Acrylic
  • Linkable Up To Unlinkable
  • Rated Life 54,000 hr
  • Standards CSA, Damp Location, UL 1598
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list