!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECESSED TROFFER, 36 W MAX, 3500K, 4,800 LUMENS, 133 LUMENS PER WATT, LED

RECESSED TROFFER, 36 W MAX, 3500K, 4,800 LUMENS, 133 LUMENS PER WATT, LED

GE LIGHTING

RECESSED TROFFER, 36 W MAX, 3500K, 4,800 LUMENS, 133 LUMENS PER WATT, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
RECESSED TROFFER, 36 W MAX, 3500K, 4,800 LUMENS, 133 LUMENS PER WATT, LED

RECESSED TROFFER, 36 W MAX, 3500K, 4,800 LUMENS, 133 LUMENS PER WATT, LED

GE LIGHTING

Clearance Price :
$73.57 / EACH

Your Price : $294.28 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLBT24A048MM835V
  • Mfr. Model # LBT24A048MM835V
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

This LBT series recessed troffer is made of electrogalvanized cold rolled steel. In addition, it includes integrated LED, and opal doffuser lens. Plus it meets the standards for ANSI C82.77, cULus listed, UL listed. It also has voltage of 120 to 277V AC and 4,800 lumens, plus a rated life of 50,000 hours.

Technical Specs

  • ItemRecessed Troffer
  • For Bulb TypeIntegrated LED
  • LED Replacement For2 Lamp T8
  • Lumens4,800 lm
  • Ballast Start TypeNo Ballast
  • Bulb IncludedYes
  • Colour Temperature3,500K
  • Emergency Battery BackupNo
  • Housing ColourWhite
  • IncludesIntegrated LED, Opal Diffuser Lens
  • Lens TypeDiffuser
  • Max. Fixture Wattage36 W
  • Overall Height3 3/4 in
  • Overall Width23 7/8 in
  • Sensor TypeNo Sensor
  • StandardsANSI C82.77, cULus Listed, UL Listed
  • Dimmable Yes
  • Voltage 120 to 277V AC
  • Light Technology LED
  • Lumens per Watt 133 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Finish Powder Coated
  • Housing Material Electrogalvanized Cold Rolled Steel
  • Lens Shape Flat
  • Max. Ambient Temp. 95 Degrees F
  • Min. Ambient Temp. -4 Degrees F
  • Overall Length 47 3/4 in
  • Rated Life 50,000 hr
  • Series LBT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list