!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED PATIENT BED LIGHT,4 FT L,3751 LM,37W

LED PATIENT BED LIGHT,4 FT L,3751 LM,37W

COLUMBIA LIGHTING

LED PATIENT BED LIGHT,4 FT L,3751 LM,37W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LED PATIENT BED LIGHT,4 FT L,3751 LM,37W

LED PATIENT BED LIGHT,4 FT L,3751 LM,37W

COLUMBIA LIGHTING

Clearance Price :
$1,403.78 / EACH

Your Price : $1,772.90 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLEBL435WH120
  • Mfr. Model # EBL4-35-WH-120
  • UNSPSC # 42191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.9 lbs

Technical Specs

  • ItemLED Patient Bed Light
  • Ballast Start TypeNo Ballast
  • Voltage120V
  • LED Replacement For2 Lamp LFL
  • Lumens3,751 lm
  • Max. Fixture Wattage37 W
  • Bulb IncludedYes
  • Colour Temperature3,500K
  • Fixture TypeStrip Light
  • Housing MaterialAluminum
  • Lamp Quantity1
  • Lens ShapeArchitectural
  • Light ColourWhite
  • Linkable Up ToUnlinkable
  • Nominal Length4 ft
  • Overall Length49 3/4 in
  • Rated Life60000 hr
  • SeriesEBL
  • Warranty5 yr
  • Dimmable No
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • Light Technology LED
  • Lumens per Watt 101 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Finish Powder Coated
  • Housing Colour White
  • IP Rating Not Rated
  • Lens Material Acrylic
  • Lens Type Diffuser
  • Linkable No
  • Mounting Style Wall
  • Overall Height 6 in
  • Overall Width 7 7/8 in
  • Sensor Type No Sensor
  • Standards CSA Certified, UL 1598 Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list