LED DOWN LIGHT,6 IN, SPECTRACHOICE, 700 LM, 2700/3000/4000/5000 K
LED DOWN LIGHT,6 IN, SPECTRACHOICE, 700 LM, 2700/3000/4000/5000 K
SPECTRACHOICE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This LED lamp meets the standards for cULus. It also has 0.07 Amps, voltage of 120V, 8 watts, an E26 bulb base, is not shatter resistant, 700 lumens, plus it has a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.
Technical Specs
Item LED Lamp
Colour Selectable 2,700 K, 3,000 K, 4,000 K, 5,000 K
Bulb Beam Angle 55 Degrees
Bulb Dia. 7 1/9 in
Bulb Housing Glass, Metal, Polycarbonate, Plastic
Colour Rendering Index 90
Lumens 700 lm
Light Technology LED
Shatter-Resistant No
Watts 8 W
Dimmable Yes
Bulb Power Source Direct Wired
Light Colour Warm White, Daylight
Amps 0.07 A
Bulb Minimum Starting Temperature -20 Degrees C
Dimming Method Phase Dimming
Standards cULus
Dimming Type 120V Triac/ELV
Bulb Base Type E26
Lumen Selectable 700 lm
Bulb Designation 6in RS Can
Bulb Finish White
Bulb Shape Selectable RS Cans
Colour Temperature 2,700K, 3,000K, 4,000K, 5,000K
Rough Service Yes
Overall Length 2.8 in
Voltage 120V
Rated Life 50,000 hr
For Enclosed Fixtures No
Three-Way No
Indoor/Outdoor Usage Indoor, Outdoor
Bulb Manufacturers Warranty Length 5 yr Limited
Bulb Start Type Instant
Light Distribution Wide
Maximum Operating Temperature 40 Degrees C
Country of Origin China
(subject to change)