!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Wrench Shape
Single End/Double End
Box End Type
Measurement Type
Reversing
Head Size
Range of Head Sizes
Head Type
Head Offset Angle
Wrench Length Style
Material
Finish
Insulated
Tether Style ?
Number of Tools
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Ratcheting Box End Wrench Sets

Ratcheting box-end wrench sets provide multiple head sizes so they can be used with a range of fasteners. They have a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench. They have an enclosed head end that fits around and grips the entire head of the fastener. This design provides more contact to the fastener than an open-end wrench and can apply more torque since the box end is less likely to slip off the fastener compared to an open-end wrench.

https://catalogue.grainger.ca/?hybris=true

 18  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • BOX END WRENCH SET, ALLOY STEEL, CHROME, 5 TOOLS, 7 MM TO 7 MM HEAD SIZES
  • Item # EBP54DG39
  • Mfr. Model # 54DG39
  • EHC: EHC :
  • This box end wrench set weighs 0.93 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME B107.100-2027. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is tether capable with a plain grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 311
  • KLEIN TOOLS
  • BOX END WRENCH SET, ALLOY STEEL, CHROME, 5 TOOLS, 1/4 IN TO 3/4 IN HEAD SIZES
  • Item # KLN68245
  • Mfr. Model # 68245
  • EHC: EHC :
  • This box end wrench set weighs 0.61 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is non-magnetic, and is tether capable with a plain grip. This box end wrench set includes¼, 5/16, ⅜,7/16, ½, 9/16, ⅝, 11/16, ¾ inch wrenches, plastic roll up pouch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • BOX END WRENCH SET, ALLOY STEEL, CHROME, 4 TOOLS, 5/16 IN TO 3/4 IN HEAD SIZES
  • Item # EBP54DG34
  • Mfr. Model # 54DG34
  • EHC: EHC :
  • This box end wrench set weighs 0.7 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME B107.100-2022. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is tether capable with a plain grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 311
  • KLEIN TOOLS
  • BOX END WRENCH SET, ALLOY STEEL, CHROME, 3 TOOLS, 1/4 IN TO 9/16 IN HEAD SIZES
  • Item # KLN68244
  • Mfr. Model # 68244
  • EHC: EHC :
  • This box end wrench set weighs 0.61 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME B107.110-2012. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is non-magnetic, and is tether capable with a plain grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GRAY TOOLS
  • WRENCH SET, STEEL, SAE, CHROME FINISH, NOT INSULATED, CORROSION-RESISTANT, RATCHETING, 25 ° HEAD OFFSET
  • Item # GRT5205LR
  • Mfr. Model # 5205LR
  • EHC: EHC :
  • This wrench set is not insulated. It meets the standards for ANSI. In addition, it is made of steel, has a SAE measurement type, is corrosion-resistant, and has a chrome finish. This wrench set includes ½ inch x 9/16 inch, 12 pt sizes:⅝ inch x 11/16 inch and ¾ inch x ⅞ inch, ⅜ inch x and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PROTO
  • BOX END WRENCH SET, ALLOY STEEL, CHROME, 5 TOOLS, 7 MM TO 17 MM HEAD SIZES, REVERSING
  • Item # PRT1190MLO
  • Mfr. Model # J1190MLO
  • EHC: EHC :
  • This box end wrench set weighs 2.03 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable with a plain grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PROTO
  • BOX END WRENCH SET, ALLOY STEEL, CHROME, 7 TOOLS, 7 MM TO 21 MM HEAD SIZES, REVERSING
  • Item # PRT1180MA
  • Mfr. Model # J1180MA
  • EHC: EHC :
  • This box end wrench set weighs 3.6 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable with a plain grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 311
  • WIHA
  • BOX END WRENCH SET, ALLOY STEEL, CHROME, 16 TOOLS, ¼ IN TO 1¼ IN HEAD SIZES
  • Item # WWG26X333
  • Mfr. Model # 21094
  • EHC: EHC :
  • This box end wrench set weighs 8.7 pounds and is insulated. The handle is red and has a insulated style/type. It meets the standards for ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable with an insulated grip. This box end wrench set includes storage pouch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIHA
  • BOX END WRENCH SET, ALLOY STEEL, CHROME, 6 TOOLS, 3/8 IN TO 3/4 IN HEAD SIZES
  • Item # WWG26X335
  • Mfr. Model # 21391
  • EHC: EHC :
  • This box end wrench set weighs 1.95 pounds and is insulated. The handle is red and has a insulated style/type. It meets the standards for ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable with an insulated grip. This box end wrench set includes storage case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIHA
  • BOX END WRENCH SET, ALLOY STEEL, CHROME, 7 TOOLS, 8 MM TO 19 MM HEAD SIZES, REVERSING
  • Item # WWG26X332
  • Mfr. Model # 21290
  • EHC: EHC :
  • This box end wrench set weighs 2.1 pounds and is insulated. The handle is red and has a insulated style/type. It meets the standards for ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable with an insulated grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 380
  • PROTO
  • BOX END WRENCH SET, ALLOY STEEL, CHROME, 5 TOOLS, 7 MM TO 17 MM HEAD SIZES, POUCH
  • Item # PRT1190MA
  • Mfr. Model # J1190MA
  • EHC: EHC :
  • This box end wrench set weighs 2.12 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable with a plain grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 311
  • KLEIN TOOLS
  • BOX END WRENCH SET, ALLOY STEEL, CHROME, 7 TOOLS, 1/4 IN TO 7/8 IN HEAD SIZES
  • Item # KLN68222
  • Mfr. Model # 68222
  • EHC: EHC :
  • This box end wrench set weighs 1.5 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME B107.110-2012. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is non-magnetic, and is tether capable with a plain grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PROTO
  • BOX END WRENCH SET, ALLOY STEEL, CHROME, 3 TOOLS, ⅜ IN TO¾ IN HEAD SIZES, POUCH
  • Item # PRT1190B
  • Mfr. Model # J1190B
  • EHC: EHC :
  • This box end wrench set weighs 1.1 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable with a plain grip. This box end wrench set includes roll pouch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 311
  • PROTO
  • BOX END WRENCH SET, ALLOY STEEL, CHROME, 5 TOOLS, ¼ IN TO⅞ IN HEAD SIZES, POUCH
  • Item # PRT1190A
  • Mfr. Model # J1190A
  • EHC: EHC :
  • This box end wrench set weighs 1.72 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable with a plain grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 311
  • PROTO
  • BOX END WRENCH SET, ALLOY STEEL, BLACK CHROME, 8 TOOLS, 0 ° HEAD OFFSET ANGLE, REVERSING, POUCH
  • Item # WWG1WNC4
  • Mfr. Model # JSBV-8S
  • EHC: EHC :
  • This box end wrench set weighs 4.12 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a black chrome finish, is not non-magnetic, and is not tether capable with a plain grip.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 311
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list