!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRENCH SET, STEEL, SAE, CHROME FINISH, NOT INSULATED, CORROSION-RESISTANT, RATCHETING, 25 ° HEAD OFFSET

WRENCH SET, STEEL, SAE, CHROME FINISH, NOT INSULATED, CORROSION-RESISTANT, RATCHETING, 25 ° HEAD OFFSET

GRAY TOOLS

WRENCH SET, STEEL, SAE, CHROME FINISH, NOT INSULATED, CORROSION-RESISTANT, RATCHETING, 25 °  HEAD OFFSET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH SET, STEEL, SAE, CHROME FINISH, NOT INSULATED, CORROSION-RESISTANT, RATCHETING, 25 ° HEAD OFFSET

WRENCH SET, STEEL, SAE, CHROME FINISH, NOT INSULATED, CORROSION-RESISTANT, RATCHETING, 25 ° HEAD OFFSET

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $286.07 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRT5205LR
  • Mfr. Model # 5205LR
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

This wrench set is not insulated. It meets the standards for ANSI. In addition, it is made of steel, has a SAE measurement type, is corrosion-resistant, and has a chrome finish. This wrench set includes ½ inch x 9/16 inch, 12 pt sizes:⅝ inch x 11/16 inch and ¾ inch x ⅞ inch, ⅜ inch x and more.

Technical Specs

  • ItemWrench Set
  • FinishChrome
  • Number of Tools5
  • Head Offset Angle25 Degrees
  • Measurement TypeSAE
  • Head TypeOffset
  • Tether StyleNot Tether Capable
  • Non-MagneticNot Non-Magnetic
  • Wrench ShapeOffset 25 Degrees
  • RatchetingRatcheting
  • Number of Points6, 12
  • Handle TypeFlat
  • Handle ColourSilver
  • StandardsANSI
  • Wrench Product GroupingWrench Set
  • Material Steel
  • Insulated Not Insulated
  • Range of Head Sizes 12 PT: 5/8 in to 7/8 in, 6 PT: 1/4 in to 9/16 in
  • Container Type Organizer
  • Head Size 1/2 in, 9/16 in, 12 PT Sizes: 5/8 in, 11/16 in and 3/4 in, 7/8 in, 3/8 in, 7/16 in, 6 PT Sizes: 1/4 in, 5/16 in
  • Box End Type 12-Point Box End, 6-Point Box End
  • Nonsparking Not Non-Sparking
  • Corrosion Resistant Corrosion-Resistant
  • Wrench Length Style Standard
  • Reversing Reversible
  • Single End/Double End Double End
  • Grip Style Plain
  • Includes 1/2 in x 9/16 in, 12 PT: 5/8 in x 11/16 in, 3/4 in x 7/8 in, 3/8 in x 7/16 in, 6 PT: 1/4 in x 5/16 in, Organizer
  • Weight 1.75 lb
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list