!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX END WRENCH SET, ALLOY STEEL, CHROME, 4 TOOLS, 5/16 IN TO 3/4 IN HEAD SIZES

BOX END WRENCH SET, ALLOY STEEL, CHROME, 4 TOOLS, 5/16 IN TO 3/4 IN HEAD SIZES

WESTWARD

BOX END WRENCH SET, ALLOY STEEL, CHROME, 4 TOOLS, 5/16 IN TO 3/4 IN HEAD SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX END WRENCH SET, ALLOY STEEL, CHROME, 4 TOOLS, 5/16 IN TO 3/4 IN HEAD SIZES

BOX END WRENCH SET, ALLOY STEEL, CHROME, 4 TOOLS, 5/16 IN TO 3/4 IN HEAD SIZES

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP54DG34
  • Mfr. Model # 54DG34
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 311
  • Shipping Weight 1.3 lbs

Product Details

This box end wrench set weighs 0.7 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME B107.100-2022. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is tether capable with a plain grip.

Technical Specs

  • ItemBox End Wrench Set
  • FinishChrome
  • Number of Tools4
  • Head Offset Angle0 Degrees
  • Measurement TypeSAE
  • Head TypeStandard
  • Tether StyleTether Capable
  • Non-MagneticNot Non-Magnetic
  • Wrench ShapeStraight
  • RatchetingRatcheting
  • Number of Points12
  • Container ColourBlack
  • Grip StylePlain
  • StandardsASME B107.100-2022
  • Wrench Product GroupingWrench Sets
  • Material Alloy Steel
  • Insulated Not Insulated
  • Range of Head Sizes 5/16 in to 3/4 in
  • Container Type Canvas Pouch
  • Head Size 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
  • Box End Type 12-Point Box End
  • Nonsparking Not Non-Sparking
  • Corrosion Resistant Corrosion-Resistant
  • Wrench Length Style Standard
  • Reversing Not Reversing
  • Single End/Double End Double End
  • Handle Type One-Piece
  • Handle Colour Silver
  • Weight 0.7 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list