This box end wrench set weighs 0.93 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME B107.100-2027. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is tether capable with a plain grip.
Technical Specs
ItemBox End Wrench Set
FinishChrome
Number of Tools5
Head Offset Angle0 Degrees
Measurement TypeMetric
Head TypeStandard
Tether StyleTether Capable
Non-MagneticNot Non-Magnetic
Wrench ShapeStraight
RatchetingRatcheting
Number of Points12
Container ColourBlack
Grip StylePlain
StandardsASME B107.100-2027
Wrench Product GroupingWrench Sets
MaterialAlloy Steel
InsulatedNot Insulated
Range of Head Sizes7 to 7 mm
Container TypeCanvas Pouch
Head Size7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm