!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX END WRENCH SET, ALLOY STEEL, CHROME, 7 TOOLS, 8 MM TO 19 MM HEAD SIZES, REVERSING

BOX END WRENCH SET, ALLOY STEEL, CHROME, 7 TOOLS, 8 MM TO 19 MM HEAD SIZES, REVERSING

WIHA

BOX END WRENCH SET, ALLOY STEEL, CHROME, 7 TOOLS, 8 MM TO 19 MM HEAD SIZES, REVERSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX END WRENCH SET, ALLOY STEEL, CHROME, 7 TOOLS, 8 MM TO 19 MM HEAD SIZES, REVERSING

BOX END WRENCH SET, ALLOY STEEL, CHROME, 7 TOOLS, 8 MM TO 19 MM HEAD SIZES, REVERSING

WIHA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $926.73 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X332
  • Mfr. Model # 21290
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 380
  • Shipping Weight 2.5 lbs

Product Details

This box end wrench set weighs 2.1 pounds and is insulated. The handle is red and has a insulated style/type. It meets the standards for ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable with an insulated grip.

Technical Specs

  • ItemBox End Wrench Set
  • FinishChrome
  • Number of Tools7
  • Head Offset Angle0 Degrees
  • Container TypeMoulded Case
  • Head Size8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm
  • Box End Type12-Point Box End
  • NonsparkingNot Non-Sparking
  • Corrosion ResistantCorrosion-Resistant
  • Wrench Length StyleStandard
  • ReversingReversing
  • Single End/Double EndSingle End
  • Handle TypeInsulated
  • Handle ColourRed
  • Weight2.1 lb
  • Material Alloy Steel
  • Insulated Insulated
  • Range of Head Sizes 8 to 19 mm
  • Head Thickness 5/16 in, 3/8 in, 1/2 in
  • Measurement Type Metric
  • Head Type Standard
  • Tether Style Not Tether Capable
  • Non-Magnetic Not Non-Magnetic
  • Wrench Shape Straight
  • Ratcheting Ratcheting
  • Number of Points 12
  • Container Colour Brown
  • Grip Style Insulated
  • Standards ASTM F1505, CSA, EN/IEC 60900, NFPA-70E, VDE
  • Wrench Product Grouping Wrench Sets
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list