!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOX END WRENCH SET, ALLOY STEEL, CHROME, 5 TOOLS, 1/4 IN TO 3/4 IN HEAD SIZES

BOX END WRENCH SET, ALLOY STEEL, CHROME, 5 TOOLS, 1/4 IN TO 3/4 IN HEAD SIZES

KLEIN TOOLS

BOX END WRENCH SET, ALLOY STEEL, CHROME, 5 TOOLS, 1/4 IN TO 3/4 IN HEAD SIZES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOX END WRENCH SET, ALLOY STEEL, CHROME, 5 TOOLS, 1/4 IN TO 3/4 IN HEAD SIZES

BOX END WRENCH SET, ALLOY STEEL, CHROME, 5 TOOLS, 1/4 IN TO 3/4 IN HEAD SIZES

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $266.44 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN68245
  • Mfr. Model # 68245
  • UNSPSC # 27111729
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

This box end wrench set weighs 0.61 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is non-magnetic, and is tether capable with a plain grip. This box end wrench set includes¼, 5/16, ⅜,7/16, ½, 9/16, ⅝, 11/16, ¾ inch wrenches, plastic roll up pouch.

Technical Specs

  • ItemBox End Wrench Set
  • FinishChrome
  • Number of Tools5
  • Head Offset Angle25 Degrees
  • Measurement TypeSAE
  • Head TypeOffset
  • Tether StyleTether Capable
  • Non-MagneticNon-Magnetic
  • Wrench ShapeStraight
  • RatchetingRatcheting
  • Number of Points6, 12
  • Container ColourGrey
  • Grip StylePlain
  • Includes1/4, 5/16, 3/8,7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in Wrenches, Plastic Roll Up Pouch
  • Weight0.61 lb
  • Material Alloy Steel
  • Insulated Not Insulated
  • Range of Head Sizes 1/4 in to 3/4 in
  • Container Type Wrench Roll
  • Head Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
  • Box End Type 12-Point Box End, 6-Point Box End
  • Nonsparking Not Non-Sparking
  • Corrosion Resistant Corrosion-Resistant
  • Wrench Length Style Standard
  • Reversing Reversing
  • Single End/Double End Double End
  • Handle Type One-Piece
  • Handle Colour Silver
  • Standards ANSI
  • Wrench Product Grouping Wrench Sets
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list