This box end wrench set weighs 3.6 pounds and is not insulated. The handle is silver and has a one-piece style/type. It meets the standards for ASME. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is not tether capable with a plain grip.
Technical Specs
ItemBox End Wrench Set
FinishChrome
Number of Tools7
Head Offset Angle25 Degrees
Container TypePouch
Head Size7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm
Box End Type12-Point Box End, 6-Point Box End
NonsparkingNot Non-Sparking
Corrosion ResistantCorrosion-Resistant
Wrench Length StyleStandard
ReversingReversing
Single End/Double EndDouble End
Handle TypeOne-Piece
Handle ColourSilver
Weight3.6 lb
MaterialAlloy Steel
InsulatedNot Insulated
Range of Head Sizes7 to 21 mm
Head Thickness3/8 in, 1/2 in
Measurement TypeMetric
Head TypeOffset
Tether StyleNot Tether Capable
Non-MagneticNot Non-Magnetic
Wrench ShapeStraight
RatchetingRatcheting
Number of Points6, 12
Container ColourRed
Grip StylePlain
StandardsASME
Wrench Product GroupingWrench Sets
Country of OriginUnited States
(subject to change)