!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Wattage Output ?
Heating Capacity ?
Number of Heat Settings
Housing Colour
Overall Height
Overall Length
Overall Depth
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Portable Electric Office Heaters

Portable electric office heaters provide warmth in office settings. Use them to supplement heat from a central heating system or for personal comfort heating. They're portable, so they can be plugged in wherever heat is desired without requiring permanent installation. These units have built-in temperature controls.

https://catalogue.grainger.ca/?hybris=true

 22  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • PORTABLE ELECTRIC HEATER, 650/1000/1500W, 3 HEAT SETTINGS, GREYN-OSCILLATING
  • Item # EBP1VNW9
  • Mfr. Model # 1VNW9
  • EHC: EHC :
  • Electric Convection Heater, Analog Portable Ceramic, 120 Volts, 60 Hz, 1 Phase, 12.5 Amps AC, 1500 Watts, Output BtuH 5200, Height 10 1/8 In, Width 7 5/8 In, Length 7 1/8 In, Cord Length 72 In, 1-15P NEMA Plug, Air Temp Rise 120 F, Number of Heat Settings (3).

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1953
  • QMARK
  • PORTABLE ELECTRIC HEATER, 170W, MECHANICAL CONTROLS/OVERHEAT PROTECTION, 1 HEAT SETTINGS
  • Item # WWG1DKW3
  • Mfr. Model # 202SLB
  • EHC: EHC :
  • This portable electric heater includes three-prong grounded plug, floor stand, and is made of steel. It is white, measures 22 inch width, 15 inch height, 1 inch depth, with a six-foot cord. This portable electric heater has a 1-year, 5-year element manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, is floor, wall mountable, a powder coated finish, 1.4 Amps, and has radiant heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1953
  • DAYTON
  • PORTABLE ELECTRIC HEATER, 900/1500W, 2 HEAT SETTINGS, GREY, 16-7/8 IN X 7½ IN X 8 IN
  • Item # EBP1VNX8
  • Mfr. Model # 1VNX8
  • EHC: EHC :
  • This portable electric heater includes cool-touch housing, two aaa batteries, two-prong polarized plug, remote control, and more, and is made of plastic. It is grey, measures 7½ inch width, 16⅞ inch height, 8 inch depth, with a six-foot cord. This portable electric heater has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, is floor mountable, a matte finish, 55 cfm air flow, 7 Amps/12.5 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1953
  • DAYTON
  • PORTABLE ELECTRIC HEATER, 900/1500W, MECHANICAL CONTROLS/OVERHEAT PROTECTION/TIP-OVER SWITCH
  • Item # EBP1VNX7
  • Mfr. Model # 1VNX7
  • EHC: EHC :
  • This portable electric heater includes cool-touch housing, two-prong polarized plug, non-slip rubber feet, safety tip-over switch, and is made of plastic. It is grey, measures 7½ inch width, 16⅞ inch height, 8 inch depth, with a six-foot cord. This portable electric heater has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, is floor mountable, a matte finish, 55 cfm air flow, 7 Amps/12.5 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1953
  • APPROVED VENDOR
  • PORTABLE ELECTRIC HEATER, 1500W, 2 AND AUTO HEAT SETTINGS, BROWNN-OSCILLATING
  • Item # GGE12H976
  • Mfr. Model # 12H976
  • EHC: EHC :
  • This portable electric heater includes cool-touch housing, two aaa batteries, three-prong grounded plug, automatic thermostat, and more, and is made of wood. It is brown, measures 10⅝ inch width, 15 7/16 inch height, 12⅝ inch depth, with a six-foot cord. This portable electric heater has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, is floor mountable, a matte finish, 50 cfm air flow, 12.5 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1953
  • DAYTON
  • PORTABLE ELECTRIC HEATER, 900/1500W, MECHANICAL CONTROLS/OVERHEAT PROTECTION, GREY
  • Item # EBP1VNY2
  • Mfr. Model # 1VNY2
  • EHC: EHC :
  • This portable electric heater includes cool-touch housing, two-prong polarized plug, digital display, non-slip rubber feet, and is made of plastic. It is grey, measures 15⅜ inch width, 10⅜ inch height, 6 inch depth, with a six-foot cord. This portable electric heater has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, is floor mountable, a matte finish, 65 cfm air flow, 6.2 Amps/12.5 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1954
  • DAYTON
  • PORTABLE ELECTRIC HEATER, 900/1500W, MECHANICAL CONTROLS/OVERHEAT PROTECTION/TIP-OVER SWITCH
  • Item # EBP1VNX1
  • Mfr. Model # 1VNX1
  • EHC: EHC :
  • Electric Convection Heater, Portable Ceramic, 120 Volts, 60 Hz, 1 Phase, 12.5 Amps AC, 1500 Watts, Output BtuH 5200, Height 10 3/4 In, Width 8 3/8 In, Length 7 1/2 In, Cord Length 72 In, 1-15P NEMA Plug, Air Temp Rise 120 F, Number of Heat Settings 2, Bui

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ECOHOUZNG
  • HEATER, 115V AC, 1,500 W, CERAMIC, INDOOR ONLY, 6 FOOT CORD
  • Item # HOMECH330015H
  • Mfr. Model # ECH330015H
  • EHC: EHC :
  • The Ecohouzng oil-filled radiator heater offers three heat settings for adjustable comfort. With no fan, it is quiet and offers an energy-saving option for heating a room instead of turning up the furnace to heat the whole house. Remote control included

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1953
  • DAYTON
  • ELECTRIC BASEBOARD HEATER, 1500W, OVERHEAT PROTECTION/PROGRAMMABLE, GREY/WHITE
  • Item # GGE1EVG2
  • Mfr. Model # 1EVG2
  • EHC: EHC :
  • Low Profile Heater, Portable Baseboard, 120, 60 Hz, 1 Phase, 12.5 Amps AC, 1500 Watts, 15 kW, Output BtuH 5200, Height 8.9 In, Width 38.1 In, Depth 5.1 In, Cord Length 72 In, 1-15P NEMA Plug, Number of Heat Settings 1, Built-In Features Digital Control, O

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1954
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list