!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE ELECTRIC HEATER, 900/1500W, MECHANICAL CONTROLS/OVERHEAT PROTECTION/TIP-OVER SWITCH

PORTABLE ELECTRIC HEATER, 900/1500W, MECHANICAL CONTROLS/OVERHEAT PROTECTION/TIP-OVER SWITCH

DAYTON

PORTABLE ELECTRIC HEATER, 900/1500W, MECHANICAL CONTROLS/OVERHEAT PROTECTION/TIP-OVER SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE ELECTRIC HEATER, 900/1500W, MECHANICAL CONTROLS/OVERHEAT PROTECTION/TIP-OVER SWITCH

PORTABLE ELECTRIC HEATER, 900/1500W, MECHANICAL CONTROLS/OVERHEAT PROTECTION/TIP-OVER SWITCH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP1VNX1
  • Mfr. Model # 1VNX1
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Product Details

Electric Convection Heater, Portable Ceramic, 120 Volts, 60 Hz, 1 Phase, 12.5 Amps AC, 1500 Watts, Output BtuH 5200, Height 10 3/4 In, Width 8 3/8 In, Length 7 1/2 In, Cord Length 72 In, 1-15P NEMA Plug, Air Temp Rise 120 F, Number of Heat Settings 2, Bui

Technical Specs

  • ItemPortable Electric Heater
  • Overall Height10 3/4 in
  • Overall Depth7 5/8 in
  • Programming CapabilityNot Programmable
  • Safety Tip-Over Switch IncludedSafety Tip-Over Switch Included
  • Control TypePush Button
  • Heating MethodFan Forced
  • Housing ColourGrey
  • Mounting LocationDesk, Floor
  • Voltage120V AC
  • Air Temp. Rise120 Degrees F
  • Cord Length6 ft
  • Filter IncludedWashable
  • Max. Surface Temperature129 Degrees F
  • Heating Capacity3,071/5,118 BtuH
  • Housing MaterialPlastic
  • Manufacturers Warranty Length1 yr
  • StandardsUL/cUL Listed
  • Oscillation Oscillating
  • Overall Width 8 3/8 in
  • Number of Heat Settings 2
  • Remote Control Functions No Remote Control Included
  • Thermal Overheat Protection Manual Reset
  • Heater Style Desk, Floor
  • Wattage Output 900 W/1500 W
  • NEMA Plug Configuration 1-15P
  • Phase 1
  • Air Flow 80 cfm
  • Amperage 7 A/12.5 A
  • Batteries Required Batteries Not Required
  • For Use Indoors/Outdoors Indoor Only
  • Frequency 60 Hz
  • Housing Finish Matte
  • Fan Only Operation Fan Only Operation
  • Includes 2-Prong Polarized Plug
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list