!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE ELECTRIC HEATER, 170W, MECHANICAL CONTROLS/OVERHEAT PROTECTION, 1 HEAT SETTINGS

PORTABLE ELECTRIC HEATER, 170W, MECHANICAL CONTROLS/OVERHEAT PROTECTION, 1 HEAT SETTINGS

QMARK

PORTABLE ELECTRIC HEATER, 170W, MECHANICAL CONTROLS/OVERHEAT PROTECTION, 1 HEAT SETTINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE ELECTRIC HEATER, 170W, MECHANICAL CONTROLS/OVERHEAT PROTECTION, 1 HEAT SETTINGS

PORTABLE ELECTRIC HEATER, 170W, MECHANICAL CONTROLS/OVERHEAT PROTECTION, 1 HEAT SETTINGS

QMARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $311.68 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DKW3
  • Mfr. Model # 202SLB
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1953
  • Shipping Weight 8.69 lbs

Product Details

This portable electric heater includes three-prong grounded plug, floor stand, and is made of steel. It is white, measures 22 inch width, 15 inch height, 1 inch depth, with a six-foot cord. This portable electric heater has a 1-year, 5-year element manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, is floor, wall mountable, a powder coated finish, 1.4 Amps, and has radiant heating.

Technical Specs

  • ItemPortable Electric Heater
  • Overall Height15 in
  • Overall Depth1 in
  • Programming CapabilityNot Programmable
  • Safety Tip-Over Switch IncludedSafety Tip-Over Switch Not Included
  • Control TypeSwitch
  • Heating MethodRadiant
  • Housing ColourWhite
  • Mounting LocationFloor, Wall
  • Voltage120V AC
  • Cord Length6 ft
  • Filter IncludedFilter Not Included
  • Frequency60 Hz
  • Housing FinishPowder Coated
  • Fan Only OperationNo Fan Only Operation
  • Includes3-Prong Grounded Plug, Floor Stand
  • Oscillation Non-Oscillating
  • Overall Width 22 in
  • Number of Heat Settings 1
  • Remote Control Functions No Remote Control Included
  • Thermal Overheat Protection Manual Reset
  • Heater Style Flat Panel
  • Wattage Output 170 W
  • NEMA Plug Configuration 5-15P
  • Phase 1
  • Amperage 1.4 A
  • Batteries Required Batteries Not Required
  • For Use Indoors/Outdoors Indoor Only
  • Heating Capacity 580 BtuH
  • Housing Material Steel
  • Manufacturers Warranty Length 1 yr, 5 yr Element
  • Standards cETLus Listed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list