Electric Convection Heater, Analog Portable Ceramic, 120 Volts, 60 Hz, 1 Phase, 12.5 Amps AC, 1500 Watts, Output BtuH 5200, Height 10 1/8 In, Width 7 5/8 In, Length 7 1/8 In, Cord Length 72 In, 1-15P NEMA Plug, Air Temp Rise 120 F, Number of Heat Settings (3).
Technical Specs
ItemPortable Electric Heater
Overall Height10 in
Overall Depth7 1/2 in
Programming CapabilityNot Programmable
Safety Tip-Over Switch IncludedSafety Tip-Over Switch Included
Control TypeMechanical Selector Dial
Heating MethodFan Forced
Housing ColourGrey
Mounting LocationDesk, Floor
Voltage120V AC
Air Temp. Rise120 Degrees F
Cord Length6 ft
Filter IncludedWashable
Max. Surface Temperature129 Degrees F
Heating Capacity2218/3412/5118 BtuH
Housing MaterialPlastic
Manufacturers Warranty Length1 yr
StandardsUL/cUL Listed
OscillationNon-Oscillating
Overall Width7 5/8 in
Number of Heat Settings3
Remote Control FunctionsNo Remote Control Included