!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE ELECTRIC HEATER,25 IN H,120V

PORTABLE ELECTRIC HEATER,25 IN H,120V

ECOHOUZNG

PORTABLE ELECTRIC HEATER,25 IN H,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE ELECTRIC HEATER,25 IN H,120V

PORTABLE ELECTRIC HEATER,25 IN H,120V

ECOHOUZNG

Sale Price : $139.99 / each

Offer ends 28 Feb 2026

Your Price :
$160.33 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HOMAECH3300152H
  • Mfr. Model # AECH3300152H
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.65 lbs

Technical Specs

  • ItemPortable Electric Heater
  • Overall Height25 in
  • Overall Depth14 3/16
  • Programming CapabilityNot Programmable
  • Safety Tip-Over Switch IncludedSafety Tip-Over Switch Included
  • Control TypeMechanical Selector Dial
  • Heating MethodRadiant
  • Housing ColourBlack
  • Mounting LocationFloor
  • Voltage120V
  • Air Temp. Rise120 Degrees F
  • Cord Length6 ft
  • For Use Indoors/OutdoorsIndoor Only
  • Frequency60 Hz
  • Housing FinishGloss
  • Fan Only OperationNo Fan Only Operation
  • IncludesManual
  • Oscillation Non-Oscillating
  • Overall Width 5 3/4 in
  • Number of Heat Settings 3
  • Remote Control Functions No
  • Thermal Overheat Protection Yes
  • Heater Style Radiator, Oil-Filled
  • Wattage Output 1,500 W
  • NEMA Plug Configuration 1-15P
  • Phase 1
  • Air Flow 80 cfm
  • Amperage 12.5 A
  • Filter Included Filter Not Included
  • Max. Surface Temperature 129 Degrees F
  • Heating Capacity 5,000 Btuh
  • Housing Material Plastic
  • Manufacturers Warranty Length 1 yr
  • Standards cUL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list