This portable electric heater includes cool-touch housing, two aaa batteries, two-prong polarized plug, remote control, and more, and is made of plastic. It is grey, measures 7½ inch width, 16⅞ inch height, 8 inch depth, with a six-foot cord. This portable electric heater has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, is floor mountable, a matte finish, 55 cfm air flow, 7 Amps/12.5 Amps, and has fan forced heating.
Technical Specs
ItemPortable Electric Heater
Overall Height16 7/8 in
Overall Depth8 in
Programming Capability1 to 12-hr Shut-Off Timer
Safety Tip-Over Switch IncludedSafety Tip-Over Switch Included
Control TypePush Button
Heating MethodFan Forced
Housing ColourGrey
Mounting LocationFloor
Voltage120V AC
Air Temp. Rise105 Degrees F
Cord Length6 ft
Filter IncludedFilter Not Included
Max. Surface Temperature160 Degrees F
Heating Capacity3,071/5,118 BtuH
Housing MaterialPlastic
Manufacturers Warranty Length1 yr
StandardsUL/cUL Listed
OscillationOscillating
Overall Width7 1/2 in
Number of Heat Settings2
Remote Control FunctionsFull Function
Thermal Overheat ProtectionManual Reset
Heater StylePedestal, Tower
Wattage Output900 W/1500 W
NEMA Plug Configuration1-15P
Phase1
Air Flow55 cfm
Amperage7 A/12.5 A
Batteries RequiredBatteries Required
For Use Indoors/OutdoorsIndoor Only
Frequency60 Hz
Housing FinishMatte
Fan Only OperationFan Only Operation
Includes"Cool-Touch" Housing, (2) AAA Batteries, 2-Prong Polarized Plug, Remote Control