!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE ELECTRIC HEATER, 900/1500W, MECHANICAL CONTROLS/OVERHEAT PROTECTION, GREY

PORTABLE ELECTRIC HEATER, 900/1500W, MECHANICAL CONTROLS/OVERHEAT PROTECTION, GREY

DAYTON

PORTABLE ELECTRIC HEATER, 900/1500W, MECHANICAL CONTROLS/OVERHEAT PROTECTION, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE ELECTRIC HEATER, 900/1500W, MECHANICAL CONTROLS/OVERHEAT PROTECTION, GREY

PORTABLE ELECTRIC HEATER, 900/1500W, MECHANICAL CONTROLS/OVERHEAT PROTECTION, GREY

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP1VNY2
  • Mfr. Model # 1VNY2
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1954
  • Shipping Weight 4.95 lbs

Product Details

This portable electric heater includes cool-touch housing, two-prong polarized plug, digital display, non-slip rubber feet, and is made of plastic. It is grey, measures 15⅜ inch width, 10⅜ inch height, 6 inch depth, with a six-foot cord. This portable electric heater has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, is floor mountable, a matte finish, 65 cfm air flow, 6.2 Amps/12.5 Amps, and has fan forced heating.

Technical Specs

  • ItemPortable Electric Heater
  • Overall Height10 3/8 in
  • Overall Depth6 in
  • Programming CapabilityNot Programmable
  • Safety Tip-Over Switch IncludedSafety Tip-Over Switch Not Included
  • Control TypePush Button
  • Heating MethodFan Forced
  • Housing ColourGrey
  • Mounting LocationFloor
  • Voltage120V AC
  • Air Temp. Rise110 Degrees F
  • Cord Length6 ft
  • Filter IncludedFilter Not Included
  • Max. Surface Temperature88 Degrees F
  • Heating Capacity2560/5118 BtuH
  • Housing MaterialPlastic
  • Manufacturers Warranty Length1 yr
  • StandardsUL/cUL Listed
  • Oscillation Non-Oscillating
  • Overall Width 15 3/8 in
  • Number of Heat Settings 2
  • Remote Control Functions No Remote Control Included
  • Thermal Overheat Protection Manual Reset
  • Heater Style Flat Panel
  • Wattage Output 900 W/1500 W
  • NEMA Plug Configuration 1-15P
  • Phase 1
  • Air Flow 65 cfm
  • Amperage 6.2 A/12.5 A
  • Batteries Required Batteries Not Required
  • For Use Indoors/Outdoors Indoor Only
  • Frequency 60 Hz
  • Housing Finish Matte
  • Fan Only Operation Fan Only Operation
  • Includes "Cool-Touch" Housing, 2-Prong Polarized Plug, Digital Display, Non-Slip Rubber Feet
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list