Wheel DiameterThis is the distance from one edge of the wheel's face to the opposite edge of the face across the widest part of the wheel.
Wheels with larger diameters require less force to start them rolling and to roll them over obstacles such as uneven surfaces, thresholds, debris, and soft surfaces.
NonslipNonslip surfaces prevent items from sliding and colliding on the decks. They absorb shock and vibration to prevent damage to items on the truck.
RibbedRibbed decks have a textured surface that prevents items from sliding during transport.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Plastic-Deck Platform Trucks
Plastic-deck platform trucks feature a plastic deck that resists damage from impacts and exposure to chemicals and moisture. They have a high strength-to-weight ratio and are used in settings such as retail stores, warehouses, construction sites, and manufacturing facilities. These wheeled carts have a flat deck that allows large or heavy materials to be efficiently loaded and unloaded onto or off of the carts to move the materials from one place to another.
This plastic-deck platform truck measures 24 inch width x 39 3/4 inch height x 36 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,000-pound load capacity and a removable raised handle. It also features variable grip-height handle and four molded inch tie-down slots.
This plastic-deck platform truck measures 24 inch width x 39 3/4 inch height x 36 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,000-pound load capacity and a removable raised handle. It also features variable grip-height handle and four molded inch tie-down slots.
This plastic-deck platform truck measures 30 inch width x 41 5/8 inch height x 60 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,000-pound load capacity and a raised handle. It also features crossbar handle and four molded inch tie-down slots.
This plastic-deck platform truck measures 30 inch width x 41 5/8 inch height x 60 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,000-pound load capacity and a raised handle. It also features crossbar handle and four molded inch tie-down slots.
This plastic-deck platform truck measures 24 inch width x 41 3/4 inch height x 48 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,500-pound load capacity and a removable raised handle. It also features variable grip-height handle and four molded inch tie-down slots.
This plastic-deck platform truck measures 24 inch width x 41 3/4 inch height x 48 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,500-pound load capacity and a removable raised handle. It also features variable grip-height handle and four molded inch tie-down slots.
This platform truck measures 18 inch width x 36 inch height x 28 inch length, and is blue. Plus, it is made out of steel. In addition, it has a 330-pound load capacity, a folding handle.
This platform truck measures 18 inch width x 36 inch height x 28 inch length, and is blue. Plus, it is made out of steel. In addition, it has a 330-pound load capacity, a folding handle.
This platform truck measures 18 inch width x 36 inch height x 30 inch length, and is purple. It includes locking foot brake and it is made out of steel. In addition, it has a 330-pound load capacity, a folding handle.
This platform truck measures 18 inch width x 36 inch height x 30 inch length, and is purple. It includes locking foot brake and it is made out of steel. In addition, it has a 330-pound load capacity, a folding handle.
This platform truck measures 24 inch width x 38 inch height x 36 inch length, and is blue. It includes 4 rubber corner bumpers and it is made out of steel. In addition, it has a 660-pound load capacity, a folding handle.
This platform truck measures 24 inch width x 38 inch height x 36 inch length, and is blue. It includes 4 rubber corner bumpers and it is made out of steel. In addition, it has a 660-pound load capacity, a folding handle.
This plastic-deck platform truck measures 24 inch width x 41 3/4 inch height x 48 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 1,200-pound load capacity and a removable raised handle. It also features variable grip-height handle and four molded inch tie-down slots.
This plastic-deck platform truck measures 24 inch width x 41 3/4 inch height x 48 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 1,200-pound load capacity and a removable raised handle. It also features variable grip-height handle and four molded inch tie-down slots.
This plastic-deck platform truck measures 30 inch width x 41 5/8 inch height x 60 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,500-pound load capacity and a removable raised handle. It also features variable grip-height handle and four molded inch tie-down slots.
This plastic-deck platform truck measures 30 inch width x 41 5/8 inch height x 60 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,500-pound load capacity and a removable raised handle. It also features variable grip-height handle and four molded inch tie-down slots.
This load-securing plastic-deck platform truck measures 20 1/2 inch width x 38 inch height x 33 1/2 inch length, and is black with a powder-coated finish/coating. It includes removable 1 1/4 in tubular push bar and it is made out of steel. In addition, it has a 1,500-pound load capacity and a removable raised handle.
This load-securing plastic-deck platform truck measures 20 1/2 inch width x 38 inch height x 33 1/2 inch length, and is black with a powder-coated finish/coating. It includes removable 1 1/4 in tubular push bar and it is made out of steel. In addition, it has a 1,500-pound load capacity and a removable raised handle.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.