GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 3,300 LB LOAD CAPACITY, 60 X 30 X 11 IN
GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 3,300 LB LOAD CAPACITY, 60 X 30 X 11 IN
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
2 rigid and 2 swivel casters, GGM2TUK7 and GGM2TUK8 have 2 rigid and 4 swivel casters. Round deck corners. Chrome handles. Shipped unassembled.
Technical Specs
- ItemPlastic-Deck Platform Truck
- Overall Height40 in
- Overall Width30 in
- Deck Height11 in
- Deck Width30 in
- Frame MaterialSteel
- Handle Pocket LocationDual Ends
- Number of Platforms1
- Assembled/UnassembledUnassembled
- Caster Wheel Dia.6 in
- Caster Wheel/Tread MaterialPolyurethane
- Caster Mounting TypePlate
- Load Capacity 3,300 lb
- Overall Length 60 in
- Deck Material Plastic
- Deck Length 60 in
- Deck Surface Smooth
- Handle Type Removable Raised
- Side Panel Type No Side Panels
- Colour Grey
- Caster/Wheel Configuration (2) Rigid Casters, (4) Swivel Casters
- Caster Wheel Width 1 5/8 in
- Caster Wheel Type Standard
- Deck Construction Solid
- Country of Origin China
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,359.94
/ each