PLASTIC-DECK PLATFORM TRUCK, 330 LB LOAD CAPACITY, 28 IN X 18 IN X 6 IN, RUBBER
PLASTIC-DECK PLATFORM TRUCK, 330 LB LOAD CAPACITY, 28 IN X 18 IN X 6 IN, RUBBER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This platform truck measures 18 inch width x 36 inch height x 30 inch length, and is purple. It includes locking foot brake and it is made out of steel. In addition, it has a 330-pound load capacity, a folding handle.
Technical Specs
Item Platform Truck
Overall Height 36 in
Overall Width 18 in
Deck Height 6 in
Deck Width 18 in
Frame Material Steel
Handle Pocket Location Single End
Number of Platforms 1
Assembled/Unassembled Assembled
Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters
Caster Wheel Width 1 in
Caster Wheel Type Standard
Deck Construction Solid
Load Capacity 330 lb
Overall Length 30 in
Deck Material Plastic
Deck Length 28 in
Deck Surface Ribbed
Handle Type Folding
Side Panel Type No Side Panels
Colour Purple
Includes Locking Foot Brake
Caster Wheel Dia. 4 in
Caster Wheel/Tread Material Rubber
Caster Mounting Type Plate
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$752.15
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$419.63
/ each