!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOAD-SECURING PLASTIC-DECK PLATFORM TRUCK, 1,500 LB LOAD CAPACITY, 32 IN X 20½ IN X 7 IN

LOAD-SECURING PLASTIC-DECK PLATFORM TRUCK, 1,500 LB LOAD CAPACITY, 32 IN X 20½ IN X 7 IN

SNAP-LOC

LOAD-SECURING PLASTIC-DECK PLATFORM TRUCK, 1,500 LB LOAD CAPACITY, 32 IN X 20½ IN X 7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOAD-SECURING PLASTIC-DECK PLATFORM TRUCK, 1,500 LB LOAD CAPACITY, 32 IN X 20½ IN X 7 IN

LOAD-SECURING PLASTIC-DECK PLATFORM TRUCK, 1,500 LB LOAD CAPACITY, 32 IN X 20½ IN X 7 IN

SNAP-LOC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $473.74 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20UY86
  • Mfr. Model # SL1500P4B
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.65 lbs

Product Details

This load-securing plastic-deck platform truck measures 20 1/2 inch width x 38 inch height x 33 1/2 inch length, and is black with a powder-coated finish/coating. It includes removable 1 1/4 in tubular push bar and it is made out of steel. In addition, it has a 1,500-pound load capacity and a removable raised handle.

Technical Specs

  • ItemLoad-Securing Plastic-Deck Platform Truck
  • Overall Height38 in
  • Overall Width20 1/2 in
  • Deck Gauge12 ga
  • Deck Length32 in
  • Deck SurfaceNon-Slip
  • Frame Finish/CoatingPowder Coated
  • Handle Pocket LocationSingle End
  • Number of Platforms1
  • Assembled/UnassembledUnassembled
  • Extended Length33 1/4 in
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel Width1 1/4 in
  • Caster Mounting TypePlate
  • Load Capacity 1,500 lb
  • Overall Length 33 1/2 in
  • Deck Material Plastic
  • Deck Height 7 in
  • Deck Width 20 1/2 in
  • Frame Material Steel
  • Handle Type Removable Raised
  • Side Panel Type No Side Panels
  • Colour Black
  • Includes Removable 1 1/4 in Tubular Push Bar
  • Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters with Brake
  • Caster Wheel Dia. 4 in
  • Caster Wheel/Tread Material Polyurethane
  • Deck Construction Solid
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list