!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY

GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY

RUBBERMAID

GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY

GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,394.16 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4AAV3
  • Mfr. Model # FG446600BLA
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs

Product Details

This plastic-deck platform truck measures 30 inch width x 41 5/8 inch height x 60 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,000-pound load capacity and a raised handle. It also features crossbar handle and four molded inch tie-down slots.

Technical Specs

  • ItemPlastic-Deck Platform Truck
  • Overall Height41 5/8 in
  • Overall Width30 in
  • Deck Height11 1/4 in
  • Deck Width30 in
  • Frame MaterialSteel
  • Handle TypeRaised
  • Lip StyleFlush
  • Number of Platforms1
  • Assembled/UnassembledUnassembled
  • Caster/Wheel Configuration(2) Rigid Casters, (2) Swivel Casters
  • Caster Wheel Dia.8 in
  • Caster Wheel/Tread MaterialThermoplastic
  • FeaturesCrossbar Handle, (4) Molded in Tie-Down Slots
  • Caster Mounting TypePlate
  • Load Capacity 2 000 lb
  • Overall Length 60 in
  • Deck Material Plastic
  • Deck Length 60 in
  • Deck Surface Ribbed
  • Frame Finish/Coating Powder Coated
  • Handle Pocket Location Single End
  • Side Panel Type No Side Panels
  • Colour Black
  • Foldable Not Foldable
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Width 2 in
  • Caster Wheel Type Standard
  • Caster Brake Type No Brake Included
  • Deck Construction Solid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list