GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 2,500 LB LOAD CAPACITY
GENERAL PURPOSE PLASTIC-DECK PLATFORM TRUCK, 2,500 LB LOAD CAPACITY
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This plastic-deck platform truck measures 30 inch width x 41 5/8 inch height x 60 inch length, and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,500-pound load capacity and a removable raised handle. It also features variable grip-height handle and four molded inch tie-down slots.
Technical Specs
Item Plastic-Deck Platform Truck
Overall Height 41 5/8 in
Overall Width 30 in
Deck Finish/Coating Powder Coated
Deck Length 60 in
Deck Surface Ribbed
Frame Finish/Coating Powder Coated
Handle Pocket Location Single End
Side Panel Type No Side Panels
Colour Black
Foldable Not Foldable
Caster/Wheel Mounting Location Standard
Caster Wheel Width 2 in
Caster Wheel Type Polyolefin
Caster Brake Type No Brake Included
Deck Construction Solid
Load Capacity 2,500 lb
Overall Length 60 in
Deck Material Plastic
Deck Height 11 1/4 in
Deck Width 30 in
Frame Material Steel
Handle Type Removable Raised
Lip Style Flush
Number of Platforms 1
Assembled/Unassembled Unassembled
Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters
Caster Wheel Dia. 8 in
Caster Wheel/Tread Material Polyolefin
Features Variable Grip-Height Handle, (4) Molded in Tie-Down Slots
Caster Mounting Type Plate
Country of Origin United States
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,214.54
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,115.33
/ each