!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Series
Maximum Current
Maximum Wire Diameter
Cable Length
For Rear Connection Type
Duty Cycle
For Wire Type
Maximum Wire Feed Speed
Welding Processes
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Spool Guns

Spool guns feed electrode wire from a spool mounted directly on the guns, which eliminates the need for a wire feeder in the welding setup. The wire travels less distance from the spool to the guns' contact tip compared to push-pull guns and general purpose MIG (metal inert gas) guns, which reduces wire-feeding problems when welding with aluminum electrode wire. Spool guns are typically used for occasional, short MIG welding tasks in maintenance, repair, and operations applications. The guns connect to a MIG welder to deliver current to the wire and create an arc between the wire and a metal workpiece. The heat from the arc melts and fuses the workpiece material and the wire material to create a weld. MIG guns let welding operators control the position of the wire during welding tasks. Guns that are used in gas-shielded MIG welding also supply the shielding gas to keep airborne contaminants out of the weld pool.

https://catalogue.grainger.ca/?hybris=true

 18  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HOBART
  • SPOOL GUN, SPOOLRUNNER 100, 150 A MAX AMPERAGE, 0.035 IN, 10 FOOT CABLE LENGTH
  • Item # WWG44YW28
  • Mfr. Model # 300796
  • EHC: EHC :
  • This SpoolRunner 100 spool gun is model 300796 and features easily accessible drive rolls, feedhead lead, threaded nozzle and contact tips and includes 10 foot (3 m) cable lead, extra contact tips, extra nozzle, rugged plastic carrying case. In addition, it is designed for applications including aluminum welding. Plus, it is compatible with Handler 190, Handler 210 MVP, Handler, Multihandler brand. It weighs five pounds. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1434
  • MILLER
  • SPOOL GUN, SPOOLMATE 200, 160 A MAX AMPERAGE, 0.035 IN, 20 FOOT CABLE LENGTH
  • Item # MLW300-497
  • Mfr. Model # 300497
  • EHC: EHC :
  • Direct hook up to Millermatic(R) 210. SGA100 control required for connection to other Miller and competitive power sources. Typical light industrial applications include auto and marine repair, aluminum fabrication.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1434
  • MILLER
  • SPOOL GUN, SPOOLMATIC 15, 200 A MAX AMPERAGE, 1/16 IN, 15 FOOT CABLE LENGTH
  • Item # MLW195-156
  • Mfr. Model # 195156
  • EHC: EHC :
  • Direct hook-up to Millermatic(R) 250X, 251, 252, 350 and 350P power sources. Use WC-24 Weld Control with Miller power sources supplying 24 VAC and 14 pin receptacles. Use WC-115A with other Miller and competitive CC and CV power sources.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1434
  • MILLER
  • SPOOL GUN, SPOOLMATE 3035, 150 A MAX AMPERAGE, 0.035 IN, 20 FOOT CABLE LENGTH
  • Item # MLW195-016
  • Mfr. Model # 195016
  • EHC: EHC :
  • Direct hook up to Millermatic(R) 210. SGA100 control required for connection to other Miller and competitive power sources. Typical light industrial applications include auto and marine repair, aluminum fabrication.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1434
  • MILLER
  • SPOOL GUN, SPOOLMATE 150, 150 A MAX AMPERAGE, 0.035 IN, 20 FOOT CABLE LENGTH
  • Item # WWG48VF65
  • Mfr. Model # 301272
  • EHC: EHC :
  • This Spoolmate 150 spool gun is model 301272 and features consistent wire feeding, durable parts, spool visibility and includes 20 foot (6.1 m) cable, extra contact tips and nozzle, spoolmate 150 spool gun. In addition, it is designed for applications including aluminum welding. Plus, it is compatible with Millermatic 211, Millermatic 211 Auto-Set with MVP, Multimatic 200, Multimatic 215, Syncrowave TIG, Syncrowave TIG/MIG, Miller brand. It weighs 7 pounds. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1434
  • MILLER
  • DRIVE ROLL, 0.035 IN, V-GROOVE
  • Item # MLW186-413
  • Mfr. Model # 186413
  • EHC: EHC :
  • SPOOLMATE 100 spool gun, drive roll. This drive roll has a maximum wire diameter of 0.035 inch, a V-knurl drive roll type, is for Flux-cored wire type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1434
  • MILLER
  • SPOOL GUN, SPOOLMATIC 30, 200 A MAX AMPERAGE, 1/16 IN, 30 FOOT CABLE LENGTH
  • Item # MLW130-831
  • Mfr. Model # 130831
  • EHC: EHC :
  • Direct hook-up to Millermatic(R) 250X, 251, 252, 350 and 350P power sources. Use WC-24 Weld Control with Miller power sources supplying 24 VAC and 14 pin receptacles. Use WC-115A with other Miller and competitive CC and CV power sources.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1434
  • TWECO
  • SPOOL GUN, 160 A, 0.035 IN, 12 FOOT CABLE LENGTH, SG160REB-12-3035
  • Item # ESB10271397
  • Mfr. Model # 10271397
  • EHC: EHC :
  • This Tweco Jump Liner wire feeder welder is model SG160REB-12-3035 and features 12 foot. In addition, it is designed for applications including mig. Plus, it is compatible with ESAB Rebel 215, Tweco brand. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TWECO
  • SPOOL GUN, 200 A, 3/64 IN WIRE, 25 FOOT CABLE LENGTH, SG200REB-25-3545
  • Item # ESB10271399
  • Mfr. Model # 10271399
  • EHC: EHC :
  • This Spool Gun 200 wire feeder welder is model SG200REB-25-3545 and features comfortable pistol-grip handle design, esg-1 control box, three-layer conductor tube construction and includes standard power cord 6 foot (2 m), requires jumper cord. In addition, it is designed for applications including mig. Plus, it is compatible with ESAB Rebel 235/286, Tweco brand. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1435
  • TWECO
  • SPOOL GUN, 200 A, 3/64 IN WIRE, 12 FOOT CABLE LENGTH, SG200REB-12-3545
  • Item # ESB10271398
  • Mfr. Model # 10271398
  • EHC: EHC :
  • This Spool Gun 200 wire feeder welder is model SG200REB-12-3545 and features comfortable pistol-grip handle design, esg-1 control box, three-layer conductor tube construction and includes standard power cord 6 foot (2 m), requires jumper cord. In addition, it is designed for applications including mig. Plus, it is compatible with ESAB Rebel 235/285, Tweco brand. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list