SPOOL GUN, 160 A, 0.035 IN, 12 FOOT CABLE LENGTH, SG160REB-12-3035
SPOOL GUN, 160 A, 0.035 IN, 12 FOOT CABLE LENGTH, SG160REB-12-3035
TWECO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Tweco Jump Liner wire feeder welder is model SG160REB-12-3035 and features 12 foot. In addition, it is designed for applications including mig. Plus, it is compatible with ESAB Rebel 215, Tweco brand. It can be used for MIG welding.
Technical Specs
Item Wire Feeder Welder
Cooling Method Air-Cooled
Maximum Current 160 A
For Gas Type Ar (Argon)
Cable Length 12 ft
Handle Type Pistol Grip
Neck Tube Type Fixed
For Wire Type Aluminum
Tip Series 11
Spool Capacity 4 in
Compatible with Brand Tweco
Features 12 ft.
Gas Diffuser Number 51
Maximum Wire Feed Speed 300 in/min
Neck Tube Size Medium
Spool Included Yes
MIG Gun Type Spool Gun
Series Spool Gun 160
Duty Cycle 0.2
Maximum Wire Diameter 0.035 in
For Rear Connection Type Tweco
Trigger Type Micro Switch
Neck Tube Angle 180 Degrees
Model SG160REB-12-3035
Welding Processes MIG
Application MIG
Duty Rating Light Duty
Compatible with Model ESAB Rebel 215
Liner Series Tweco Jump Liner
Neck Tube Material Rubber-Jacketed
Nozzle Series 21
Wire Feed Type Pull
Country of Origin China
(subject to change)