!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPOOL GUN, SPOOLMATE 150, 150 A MAX AMPERAGE, 0.035 IN, 20 FOOT CABLE LENGTH

SPOOL GUN, SPOOLMATE 150, 150 A MAX AMPERAGE, 0.035 IN, 20 FOOT CABLE LENGTH

MILLER

SPOOL GUN, SPOOLMATE 150, 150 A MAX AMPERAGE, 0.035 IN, 20 FOOT CABLE LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPOOL GUN, SPOOLMATE 150, 150 A MAX AMPERAGE, 0.035 IN, 20 FOOT CABLE LENGTH

SPOOL GUN, SPOOLMATE 150, 150 A MAX AMPERAGE, 0.035 IN, 20 FOOT CABLE LENGTH

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,695.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48VF65
  • Mfr. Model # 301272
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 1434
  • Shipping Weight 9.5 lbs

Product Details

This Spoolmate 150 spool gun is model 301272 and features consistent wire feeding, durable parts, spool visibility and includes 20 foot (6.1 m) cable, extra contact tips and nozzle, spoolmate 150 spool gun. In addition, it is designed for applications including aluminum welding. Plus, it is compatible with Millermatic 211, Millermatic 211 Auto-Set with MVP, Multimatic 200, Multimatic 215, Syncrowave TIG, Syncrowave TIG/MIG, Miller brand. It weighs 7 pounds. It can be used for MIG welding.

Technical Specs

  • ItemSpool Gun
  • Cooling MethodAir-Cooled
  • Maximum Current150 A
  • For Gas TypeAr (Argon)
  • Cable Length20 ft
  • Handle TypePistol Grip
  • For Wire TypeAluminum
  • Tip SeriesSpoolmate
  • Spool Capacity4 in
  • Compatible with BrandMiller
  • FeaturesConsistent Wire Feeding, Durable Parts, Spool Visibility
  • Gas Diffuser Number199390
  • Liner Series206363
  • Nozzle Series050622
  • Weight7 lb
  • MIG Gun Type Spool Gun
  • Series Spoolmate 150
  • Duty Cycle 0.6
  • Maximum Wire Diameter 0.035 in
  • For Rear Connection Type Miller
  • Trigger Type Standard
  • Model 301272
  • Welding Processes MIG
  • Application Aluminum Welding
  • Duty Rating Heavy Duty
  • Compatible with Model Millermatic 211, Millermatic 211 Auto-Set with MVP, Multimatic 200, Multimatic 215, Syncrowave TIG, Syncrowave TIG/MIG
  • Includes 20 ft (6.1 m) Cable, Extra Contact Tips and Nozzle, Spoolmate 150 Spool Gun
  • Maximum Wire Feed Speed 715 in/min
  • Spool Included Yes
  • Wire Feed Type Pull
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list