!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPOOL GUN, SPOOLRUNNER 100, 150 A MAX AMPERAGE, 0.035 IN, 10 FOOT CABLE LENGTH

SPOOL GUN, SPOOLRUNNER 100, 150 A MAX AMPERAGE, 0.035 IN, 10 FOOT CABLE LENGTH

HOBART

SPOOL GUN, SPOOLRUNNER 100, 150 A MAX AMPERAGE, 0.035 IN, 10 FOOT CABLE LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPOOL GUN, SPOOLRUNNER 100, 150 A MAX AMPERAGE, 0.035 IN, 10 FOOT CABLE LENGTH

SPOOL GUN, SPOOLRUNNER 100, 150 A MAX AMPERAGE, 0.035 IN, 10 FOOT CABLE LENGTH

HOBART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $857.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG44YW28
  • Mfr. Model # 300796
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 1434
  • Shipping Weight 8.45 lbs

Product Details

This SpoolRunner 100 spool gun is model 300796 and features easily accessible drive rolls, feedhead lead, threaded nozzle and contact tips and includes 10 foot (3 m) cable lead, extra contact tips, extra nozzle, rugged plastic carrying case. In addition, it is designed for applications including aluminum welding. Plus, it is compatible with Handler 190, Handler 210 MVP, Handler, Multihandler brand. It weighs five pounds. It can be used for MIG welding.

Technical Specs

  • ItemSpool Gun
  • Cooling MethodAir-Cooled
  • Maximum Current150 A
  • For Gas TypeAr (Argon)
  • Cable Length10 ft
  • Handle TypePistol Grip
  • For Wire TypeAluminum
  • Tip SeriesSpoolmate
  • Spool Capacity4 in
  • Compatible with BrandHandler, Multihandler
  • Compatible with ModelHandler 190, Handler 210 MVP
  • Includes10 ft (3 m) Cable Lead, Extra Contact Tips, Extra Nozzle, Rugged Plastic Carrying Case
  • Maximum Wire Feed Speed715 in/min
  • Spool IncludedYes
  • Wire Feed TypePull
  • MIG Gun Type Spool Gun
  • Series SpoolRunner 100
  • Duty Cycle 0.6
  • Maximum Wire Diameter 0.035 in
  • For Rear Connection Type Hobart
  • Trigger Type Standard
  • Model 300796
  • Welding Processes MIG
  • Application Aluminum Welding
  • Features Easily Accessible Drive Rolls, Feedhead Lead, Threaded Nozzle and Contact Tips
  • Gas Diffuser Number 186409
  • Liner Series 206363
  • Nozzle Series Spoolmate
  • Weight 5 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list