!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWECO Air-Cooled Spool Gun 160 Spool Gun

TWECO Air-Cooled Spool Gun 160 Spool Gun

ARCAIR

TWECO Air-Cooled Spool Gun 160 Spool Gun close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWECO Air-Cooled Spool Gun 160 Spool Gun

TWECO Air-Cooled Spool Gun 160 Spool Gun

ARCAIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $953.81 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWC10271390
  • Mfr. Model # 10271390
  • UNSPSC # 23271700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.05 lbs

Technical Specs

  • ItemWire Feeder Welder
  • Cooling MethodAir-Cooled
  • Maximum Current160 A
  • For Gas TypeAr (Argon)
  • Cable Length12 ft
  • Handle TypePistol Grip
  • Neck Tube TypeFixed
  • For Wire TypeAluminum
  • Tip Series11
  • Spool Capacity4 in
  • Compatible with BrandTweco
  • Compatible with ModelTweco Fabricator
  • Liner SeriesTweco Jump Liner
  • Neck Tube MaterialRubber-Jacketed
  • Nozzle Series21
  • Wire Feed TypePull
  • MIG Gun Type Spool Gun
  • Series Spool Gun 160
  • Duty Cycle 0.2
  • Maximum Wire Diameter 0.035 in
  • For Rear Connection Type Tweco
  • Trigger Type Standard
  • Neck Tube Angle 90 Degrees
  • Model SG160TA-12-3035
  • Welding Processes MIG
  • Application MIG
  • Duty Rating Light Duty
  • Gas Diffuser Number 51
  • Maximum Wire Feed Speed 300 in/min
  • Neck Tube Size Medium
  • Spool Included Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list