!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPOOL GUN, 200 A, 3/64 IN WIRE, 25 FOOT CABLE LENGTH, SG200REB-25-3545

SPOOL GUN, 200 A, 3/64 IN WIRE, 25 FOOT CABLE LENGTH, SG200REB-25-3545

TWECO

SPOOL GUN, 200 A, 3/64 IN WIRE, 25 FOOT CABLE LENGTH, SG200REB-25-3545 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPOOL GUN, 200 A, 3/64 IN WIRE, 25 FOOT CABLE LENGTH, SG200REB-25-3545

SPOOL GUN, 200 A, 3/64 IN WIRE, 25 FOOT CABLE LENGTH, SG200REB-25-3545

TWECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,959.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB10271399
  • Mfr. Model # 10271399
  • UNSPSC # 23271408
  • CATALOGUE PAGE # 1435
  • Shipping Weight 18.87 lbs

Product Details

This Spool Gun 200 wire feeder welder is model SG200REB-25-3545 and features comfortable pistol-grip handle design, esg-1 control box, three-layer conductor tube construction and includes standard power cord 6 foot (2 m), requires jumper cord. In addition, it is designed for applications including mig. Plus, it is compatible with ESAB Rebel 235/286, Tweco brand. It can be used for MIG welding.

Technical Specs

  • ItemWire Feeder Welder
  • Cooling MethodAir-Cooled
  • Maximum Current200 A
  • For Gas TypeAr (Argon)
  • Cable Length25 ft
  • Handle TypePistol Grip
  • Neck Tube TypeFixed
  • For Wire TypeAluminum
  • Tip Series11
  • Spool Capacity4 in
  • Compatible with BrandTweco
  • FeaturesComfortable Pistol-Grip Handle Design, ESG-1 Control Box, Three-Layer Conductor Tube Construction
  • Gas Diffuser Number51
  • Maximum Wire Feed Speed300 in/min
  • Neck Tube SizeMedium
  • Spool IncludedYes
  • MIG Gun Type Spool Gun
  • Series Spool Gun 200
  • Duty Cycle 0.6
  • Maximum Wire Diameter 0.047 in
  • For Rear Connection Type Tweco
  • Trigger Type Micro Switch
  • Neck Tube Angle 180 Degrees
  • Model SG200REB-25-3545
  • Welding Processes MIG
  • Application MIG
  • Duty Rating Medium Duty
  • Compatible with Model ESAB Rebel 235/286
  • Includes Standard Power Cord 6 ft (2 m), Requires Jumper Cord
  • Neck Tube Material Rubber-Jacketed
  • Nozzle Series 21
  • Wire Feed Type Pull
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list