!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hose Grade
Hose Inside Dia.
Hose Length
Hose Colour
Hose Fitting A Size
Hose Fitting B Size
Hose Fitting A Type
Hose Fitting B Type
Temp. Range
Max. Working Pressure @ 70 F
Hose Cover Material
Hose Tube Material
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Welding Hose Assemblies

https://catalogue.grainger.ca/?hybris=true

 30  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • TW IN LINE WELDING HOSE: ¼ IN HOSE INSIDE DIA., GREEN/RED, UNF X UNF, 25 FT HOSE LG
  • Item # WWG2Z705
  • Mfr. Model # 20027183
  • EHC: EHC :
  • This twin line welding hose meets the standards for ARPM IP-7, has a length of 25 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is green, red, has an operating temperature of -40 Degrees to 120 Degrees F and is made of brass x brass. In addition, it has 17/32 outside diameter and ¼ inch inside diameter. This twin line welding hose is for use on acetylene, oxygen.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1490
  • SIEVERT
  • GAS HOSE: ¼ IN HOSE INSIDE DIAMETER, BLACK, FLH X FLH, 10 FT HOSE LG
  • Item # WWG36RA50
  • Mfr. Model # 1510IS
  • EHC: EHC :
  • This gas hose meets the standards for EN 559/ISO 3821, has a length of 10 feet, a maximum operating pressure of 350 psi @ 70 Degrees F and is black and is made of brass x brass. In addition, it has ½ inch outside diameter and ¼ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SIEVERT
  • GAS HOSE: ¼ IN HOSE INSIDE DIAMETER, BLACK, FLH X FLH, 25 FT HOSE LG
  • Item # WWG36RA52
  • Mfr. Model # 1525IS
  • EHC: EHC :
  • This gas hose meets the standards for EN 559/ISO 3821, has a length of 25 feet, a maximum operating pressure of 350 psi @ 70 Degrees F and is black and is made of brass x brass. In addition, it has ½ inch outside diameter and ¼ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • TW IN LINE WELDING HOSE: 3/16 IN HOSE INSIDE DIA., GREEN/RED, UNF X UNF, 25 FT HOSE LG
  • Item # WWG2Z704
  • Mfr. Model # 20027136
  • EHC: EHC :
  • This twin line welding hose meets the standards for ARPM IP-7, has a length of 25 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is green, red, has an operating temperature of -40 Degrees to 120 Degrees F and is made of brass x brass. In addition, it has 7/16 inch outside diameter, 3/16 inch inside diameter. This twin line welding hose is for use on acetylene, oxygen.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1490
  • SIEVERT
  • GAS HOSE: ¼ IN HOSE INSIDE DIAMETER, BLACK, FLH X FLH, 33 FT HOSE LG
  • Item # WWG36RA54
  • Mfr. Model # 1533IS
  • EHC: EHC :
  • This gas hose meets the standards for EN 559/ISO 3821, has a length of 33 feet, a maximum operating pressure of 350 psi @ 70 Degrees F and is black and is made of brass x brass. In addition, it has ½ inch outside diameter and ¼ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SIEVERT
  • GAS HOSE: ¼ IN HOSE INSIDE DIAMETER, BLACK, FLH X FLH, 30 FT HOSE LG
  • Item # WWG36RA53
  • Mfr. Model # 1530IS
  • EHC: EHC :
  • This gas hose meets the standards for EN 559/ISO 3821, has a length of 30 feet, a maximum operating pressure of 350 psi @ 70 Degrees F and is black and is made of brass x brass. In addition, it has ½ inch outside diameter and ¼ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SIEVERT
  • GAS HOSE AND REGULATOR: ¼ IN HOSE INSIDE DIA., BLACK, FLH X FLH, 4 FT HOSE LG
  • Item # WWG36RA55
  • Mfr. Model # 3015-04
  • EHC: EHC :
  • This gas hose and regulator meets the standards for EN 559/ISO 3821, has a length of four feet, a maximum operating pressure of 350 psi @ 70 Degrees F and is black and is made of brass x brass. In addition, it has ½ inch outside diameter and ¼ inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list