!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS HOSE: ¼ IN HOSE INSIDE DIAMETER, BLACK, FLH X FLH, 33 FT HOSE LG

GAS HOSE: ¼ IN HOSE INSIDE DIAMETER, BLACK, FLH X FLH, 33 FT HOSE LG

SIEVERT

GAS HOSE: ¼ IN HOSE INSIDE DIAMETER, BLACK, FLH X FLH, 33 FT HOSE LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS HOSE: ¼ IN HOSE INSIDE DIAMETER, BLACK, FLH X FLH, 33 FT HOSE LG

GAS HOSE: ¼ IN HOSE INSIDE DIAMETER, BLACK, FLH X FLH, 33 FT HOSE LG

SIEVERT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $196.22 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36RA54
  • Mfr. Model # 1533IS
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

This gas hose meets the standards for EN 559/ISO 3821, has a length of 33 feet, a maximum operating pressure of 350 psi @ 70 Degrees F and is black and is made of brass x brass. In addition, it has ½ inch outside diameter and ¼ inch inside diameter.

Technical Specs

  • ItemGas Hose
  • Hose Outside Dia.1/2
  • Hose ColourBlack
  • Hose Cover MaterialTPE
  • StandardsEN 559/ISO 3821
  • Hose GradeLiquid Propane
  • Hose Fitting B MaterialBrass
  • Hose Fitting B TypeFLH
  • Hose Fitting B Size9/16 in
  • Hose Inside Dia. 1/4 in
  • Hose Length 33 ft
  • Hose Tube Material Rubber
  • Max. Working Pressure @ 70 F 350 psi
  • Hose Configuration Coupled Assembly
  • Hose Fitting A Material Brass
  • Hose Fitting A Type FLH
  • Hose Fitting A Size 9/16 in
  • Fitting Material Brass x Brass
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list