!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TW IN LINE WELDING HOSE: ¼ IN HOSE INSIDE DIA., GREEN/RED, UNF X UNF, 25 FT HOSE LG

TW IN LINE WELDING HOSE: ¼ IN HOSE INSIDE DIA., GREEN/RED, UNF X UNF, 25 FT HOSE LG

APPROVED VENDOR

TW IN LINE WELDING HOSE: ¼ IN HOSE INSIDE DIA., GREEN/RED, UNF X UNF, 25 FT HOSE LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TW IN LINE WELDING HOSE: ¼ IN HOSE INSIDE DIA., GREEN/RED, UNF X UNF, 25 FT HOSE LG

TW IN LINE WELDING HOSE: ¼ IN HOSE INSIDE DIA., GREEN/RED, UNF X UNF, 25 FT HOSE LG

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.40 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2Z705
  • Mfr. Model # 20027183
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 1490
  • Shipping Weight 4.9 lbs

Product Details

This twin line welding hose meets the standards for ARPM IP-7, has a length of 25 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is green, red, has an operating temperature of -40 Degrees to 120 Degrees F and is made of brass x brass. In addition, it has 17/32 outside diameter and ¼ inch inside diameter. This twin line welding hose is for use on acetylene, oxygen.

Technical Specs

  • ItemTwin Line Welding Hose
  • Hose Outside Dia.17/32
  • Hose ColourGreen, Red
  • Hose Cover MaterialEPDM
  • Temp. Range-40 Degrees to 120 Degrees F
  • Hose ConfigurationCoupled Assembly
  • Hose Fitting A MaterialBrass
  • Hose Fitting A TypeUNF
  • Hose Fitting A Size9/16 in
  • Compatible ChemicalsAcetylene, Oxygen
  • For Media TypeAcetylene, Oxygen
  • Hose Inside Dia. 1/4 in
  • Hose Length 25 ft
  • Hose Tube Material EPDM
  • Max. Working Pressure @ 70 F 200 psi
  • Standards ARPM IP-7
  • Hose Grade R
  • Hose Fitting B Material Brass
  • Hose Fitting B Type UNF
  • Hose Fitting B Size 9/16 in
  • Fitting Material Brass x Brass
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list