!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWIN LINE WELDING HOSE,1/4 IN HOSE ID, GREEN/RED, BB X BB, 25 FT HOSE LENGTH, T, BRASS

TWIN LINE WELDING HOSE,1/4 IN HOSE ID, GREEN/RED, BB X BB, 25 FT HOSE LENGTH, T, BRASS

CONTINENTAL

TWIN LINE WELDING HOSE,1/4 IN HOSE ID, GREEN/RED, BB X BB, 25 FT HOSE LENGTH, T, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWIN LINE WELDING HOSE,1/4 IN HOSE ID, GREEN/RED, BB X BB, 25 FT HOSE LENGTH, T, BRASS

TWIN LINE WELDING HOSE,1/4 IN HOSE ID, GREEN/RED, BB X BB, 25 FT HOSE LENGTH, T, BRASS

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $188.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG61DV66
  • Mfr. Model # TWT-04-025BB
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • ItemTwin Line Welding Hose
  • Hose Outside Dia.1/2 in
  • Hose ColourGreen, Red
  • Hose Cover MaterialNitrile
  • Hose Reinforcement MaterialFibre
  • Max. Working Pressure @ 70 F200 psi
  • StandardsARPM IP-7, CGA E-1
  • Hose ConfigurationCoupled Assembly
  • Hose Fitting A MaterialBrass
  • Hose Fitting A TypeF Type B 9/16"-18 RH and LH
  • Hose Fitting A Size9/16 in
  • Compatible ChemicalsAcetylene, Fuel Gas, Oxygen
  • For Media TypeAcetylene, Fuel Gas, Oxygen
  • Hose Inside Dia. 1/4 in
  • Hose Length 25 ft
  • Hose Tube Material Synthetic Rubber
  • Hose Reinforcement Type Spiral
  • Burst Pressure 800 psi
  • Temp. Range -40 Degrees to 120 Degrees F
  • Safety Factor 4:1
  • Hose Grade T
  • Hose Fitting B Material Brass
  • Hose Fitting B Type F Type B 9/16"-18 RH and LH
  • Hose Fitting B Size 9/16 in
  • Fitting Material Brass x Brass
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list