!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Included Components
Height Adjustability
Top Material
Overall Width
Overall Depth
Overall Fixed Height
Overall Load Capacity
Assembly
Colour
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Stationary Open-Base Workbenches

Stationary open-base workbenches have feet that lay flat in a fixed position on the ground to provide a stable work surface that won't shift. Their open base offers a place to store bulky or large items beneath the work surface.

https://catalogue.grainger.ca/?hybris=true

 147  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KLETON
  • EXTRA HEAVY-DUTY WORK BENCH, BLUE, 34 IN H, ALL WELD
  • Item # SCNFF495
  • Mfr. Model # FF495
  • EHC: EHC :
  • Welded work bench. Most solid workbench available. All-welded construction features a wood-filled 3/16 inch steel top with 11-gauge steel legs and stringers. Bolt-down footplates are standard. Overall height 34 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWERBLANKET
  • POWERBLANKET ADJUST THERMOSTAT 120V
  • Item # PWBGHT2002J
  • Mfr. Model # GHT2002J
  • EHC: EHC :
  • PowerBlanket(R) heater accessories. Vinyl repair kit is for repairing rips and tears and will extend blanket life and provide a more harmonious outcome. Adjustable thermostats allow for pinpoint temperature control.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESCO
  • STACKER,1,000 LB LOAD
  • Item # WESPCBFL56-25
  • Mfr. Model # PCBFL56-25
  • EHC: EHC :
  • Counter balance stacker eliminates front legs and is ideal for use where front legs would interfere with moving stacker to needed position. Counterweights are not included and must be installed prior to use. Order required counterweight kit for your load.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLETON
  • PLATFORM TRUCK, BLUE, 24 X 39 X 48 IN, POWDER COATED, 1,000 LB LOAD CAPACITY, 8 IN WHEEL DIA, 14 GA, REMOVABLE HANDLE
  • Item # SCNMB242
  • Mfr. Model # MB242
  • EHC: EHC :
  • This platform truck measures 24 inch width x 39 inch height x 48 inch length, and is blue with a powder-coated finish/coating. In addition, it has a 1,000-pound load capacity, a removable handle. It also features removable 1 1/4 inch chrome handle can be inserted inch either end.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DURHAM
  • OPTIONAL DRAWER, GREY, 19 3/16 IN D X 12 3/16 IN W X 5⅜ IN H, POWDER COATED STEEL, 100 LB LOAD CAPACITY
  • Item # DHM177DRAWER95
  • Mfr. Model # 177-DRAWER-95
  • EHC: EHC :
  • Top is 3/16 inch thick reinforced steel plate. 7 gauge steel corner gussets for added strength. Legs are 2 inch x 2 inch x 1/4 inch solid steel angle iron. Choose from 48 inch, 60 inch and 72 inch widths. Units are either 30 inch or 36 inch deep and work

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VESTIL
  • PLATFORM TRUCK, GREEN, 18X34X29¼ IN, PLASTIC, STEEL, 250 LB CAPACITY, 4 IN WHEEL, 250 LB CAPACITY, FOLDING HANDLE
  • Item # VESFPT1830
  • Mfr. Model # FPT-1830
  • EHC: EHC :
  • Plastic platform truck with fold down handle is tough, high impact-resistant plastic construction is virtually maintenance free and will not rust, dent, chip, or discolour. A lip runs along the perimeter of the deck to help retain cargo. Fold down steel handle for storage.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VESTIL
  • PLATFORM TRUCK, BLUE, 24 X 40 X 52⅜ IN, STEEL, 3,600 LB LOAD CAPACITY, 8 IN WHEEL DIAMETER, REMOVABLE HANDLE
  • Item # VESSPT2448SCL
  • Mfr. Model # SPT-2448-SCL
  • EHC: EHC :
  • Steel platform truck with solid, smooth steel deck is all welded and features structural reinforcement underneath for extra strength. Includes one removable high-polished steel handle, scale, and rolls smoothly casters. Comes standard with a floor lock and a durable blue powder coat finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VESTIL
  • PLATFORM TRUCK, BLUE, 36 X 40 X 77 13/16 IN, STEEL, 3,600 LB LOAD CAPACITY, 8 IN WHEEL DIAMETER, REMOVABLE HANDLE
  • Item # VESSPT3672SCL
  • Mfr. Model # SPT-3672-SCL
  • EHC: EHC :
  • Steel platform truck with solid, smooth steel deck is all welded and features structural reinforcement underneath for extra strength. Includes one removable high-polished steel handle, scale and rolls smoothly casters. Comes standard with a floor lock and a durable blue powder coat finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list