EXTRA HEAVY-DUTY WORK BENCH, BLUE, 34 IN H, ALL WELD
EXTRA HEAVY-DUTY WORK BENCH, BLUE, 34 IN H, ALL WELD
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Welded work bench. Most solid workbench available. All-welded construction features a wood-filled 3/16 inch steel top with 11-gauge steel legs and stringers. Bolt-down footplates are standard. Overall height 34 inches.
Technical Specs
Item Extra Heavy-Duty Work Bench
Top Material Wood-Filled Steel
Colour Blue
Leg Type Steel
Included Components N/A
Overall Depth 36"
Overall Load Capacity 5000 lb
Portability Fixed
For Environment Indoors
Height to Surface Top 34"
Number of Legs and Bases 4
Frame Construction Welded
Number of Bins 0
Height Adjustability Fixed
Assembly Partially Assembled
Frame Material Steel
Number of Drawers 0
Number of Shelves 0
Overall Fixed Height 34 in
Overall Width 72"
Foot Type Plain
Frame Metal Material Gauge 11 ga.
Lock Type Non-Locking
ESD Safe No
Metal Top Thickness 3/16"
Country of Origin Canada
(subject to change)
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,690.30
/ each